Taco Plumb n' Plug (PNP) Circulators periodically recirculate hot water through the domestic water piping system to decrease the delivery time to outlet fixtures and reduce wasted water. These UL-listed units feature quiet, efficient operation and low power consumption. Self lubricating, with no mechanical seal and Taco's unique replaceable cartridge design, Plumb n' Plug circulators are field serviceable and maintenance free. The Digital Timer allows ON/OFF program settings to fit any homeowners' schedule. Twenty-eight programmable events allow you to customize the hot water run times to meet the household demand. Its intuitive logic can automatically adjust to daylight savings time, and the convenient dial simplifies programming. A battery backup will retain your settings for up to three months with no power.
Features:
| Connection Type: | Sweat |
|---|---|
| Connection Size: | 3/4" |
| Horse Power: | 1/40 |
| Max Pressure (PSI): | 125 |
| Phase: | 1 |
| Temperature Range (F): | 40°F to 220°F |
| Material: | Bronze |
| Voltage: | 115V |
| Amperage: | 0.52 |
| Application: | Heating |
| Max Flow (GPM): | 11.5 |