Apply to be a TradeMaster!
008 (3/4" Sweat) Bronze Circulator, 1/25 HP (115V)

008 (3/4" Sweat) Bronze Circulator, 1/25 HP (115V)

Brand:
Taco
SKU:
008-BC6-IFC
Rating:
(0)
Q&A:
(0)
008 (3/4" Sweat) Bronze Circulator, 1/25 HP (115V)
$636.49 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
14 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
The Taco 008 is designed for a wide range of residential and light commercial higher-head water circulating applications. Typical uses include hydronic heating, radiant in-floor/panel heating and closed-loop solar heating systems. The Stainless Steel or Bronze 008 can be used in higher-head heat recovery, water source heat pump, open-loop solar heat and domestic water recirculation systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service, instead of replacing the entire circulator. Compact, direct-drive, low power consumption design is ideal or high-efficiency jobs.

Product Features
  • Standard High Capacity Output-Compact Design
  • Quiet, Efficient Operation
  • Direct Drive-Low Power Consumption
  • Unique Replaceable Cartridge
  • Design-Field Serviceable
  • Self Lubricating
  • No Mechanical Seal
  • Unmatched Reliability-Maintenance Free
  • Universal Flange to Flange Dimensions
  • Cast Iron or Stainless Steel, Flanged or Bronze, Sweat Connections

Specs

–
Phase:

1

Amperage:

0.84

Horse Power:

1/25

Connection Type:

Sweat

Connection Size:

3/4"

Max Flow (GPM):

14

Type:

Pump

Temperature Range (F):

40°F - 220°F

Voltage:

115V

Material:

Bronze

Warranty:

3 Year

Application:

Heating

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy