Shop Resideo Sale
Filter menu expanded

Filters

12 items
Reset

SORT

Product Availability
–

Show In Stock Only (10)

Horse Power
–

1/40 (7)
1/25 (3)
1/4 (1)
1/48 (1)

Max Flow (GPM)
–

7 (2)
9 (2)
10 (2)
11.5 (1)
12 (1)
14 (2)
23 (1)
95 (1)

Max Head (Ft)
–

4.5 (2)
8 (2)
9 (2)
9.5 (1)
10 (2)
15 (1)
16 (1)

Voltage
–

115V (11)
230V (1)

Price Range
–

$300 to $400 (4)
$400 to $500 (4)
$500 to $600 (1)
$600 to $700 (1)
$700 to $800 (1)
$3500 to $4000 (1)

00 Series Bronze Circulator Pumps

Help Face
Need a little help?
12 items
Grid
List
Compare
Product Image of 006 (3/4" Sweat) Taco Bronze Circulator, 1/40 HP
$370.79 each
In Stock
Get 25 by Tue, Nov 17
In Stock
Get 25 by Tue, Nov 17
Compare
Product Image of 006 (3/4" Sweat) Taco Bronze Circulator w/ Integral Flow Check, 1/40 HP
$406.84 each
In Stock
Get 54 by Tue, Nov 17
In Stock
Get 54 by Tue, Nov 17
Compare
Product Image of 006 (1/2" Sweat) Taco Bronze Circulator, 1/40 HP
006 (1/2" Sweat) Taco Bronze Circulator, 1/40 HP
SKU: 006-BC4
Taco
SKU: 006-BC4
Brand: Taco
(31)
$334.92 each
In Stock
Get 34 by Tue, Nov 17
In Stock
Get 34 by Tue, Nov 17
Compare
Product Image of 006 (1/2" Sweat) Taco Bronze Circulator w/ Integral Flow Check, 1/40 HP
$404.42 each
In Stock
Get 39 by Tue, Nov 17
In Stock
Get 39 by Tue, Nov 17
Compare
Product Image of 007 Bronze Circulator with Cast Iron Casing, 1/25 HP (115V)
$352.35 each
In Stock
Get 7 by Tue, Nov 17
In Stock
Get 7 by Tue, Nov 17
Compare
Product Image of 006 (1/2" Sweat) Taco Bronze Circulator, 1/40 HP (230V)
$371.59 each
In Stock
Get 11 by Tue, Nov 17
In Stock
Get 11 by Tue, Nov 17
Compare
Product Image of 008 (3/4" Sweat) Taco Bronze Circulator, 1/25 HP (115V)
$758.87 each
In Stock
Get 3 by Tue, Nov 17
In Stock
Get 3 by Tue, Nov 17
Compare
Product Image of 003-BC4 Bronze Circulator (1/2" Sweat) 1/40 HP
003-BC4 Bronze Circulator (1/2" Sweat) 1/40 HP
SKU: 003-BC4
Taco
SKU: 003-BC4
Brand: Taco
(6)
$423.55 each
In Stock
Get 11 by Tue, Nov 17
In Stock
Get 11 by Tue, Nov 17
Compare
Product Image of 003-B4 Bronze Circulator (3/4" Sweat) 1/40 HP
$443.43 each
In Stock
Get 2 by Tue, Nov 17
In Stock
Get 2 by Tue, Nov 17
Compare
Product Image of 008 (3/4" Sweat) Bronze Circulator, 1/25 HP (115V)
008 (3/4" Sweat) Bronze Circulator, 1/25 HP (115V)
SKU: 008-BC6-IFC
Taco
SKU: 008-BC6-IFC
Brand: Taco
$636.49 each
In Stock
Get 6 by Tue, Nov 17
In Stock
Get 6 by Tue, Nov 17
Compare
Product Image of 121 Bronze Three-Piece Circulator Pump, 1/4 HP
121 Bronze Three-Piece Circulator Pump, 1/4 HP
SKU: 121D3E80121151
Taco
SKU: 121D3E80121151
Brand: Taco
$3,529.58 each
Backorder
Get it by Thu, Dec 17 - Fri, Jan 22
Backorder
Get it by Thu, Dec 17 - Fri, Jan 22
Compare
Product Image of 006 (3/4" Sweat) Taco Bronze Circulator w/ Digital Timer & Integral Flow Check, 1/40 HP
$547.90 each
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Resources
FAQs, Manuals & Videos
Articles
More About 00 Series Bronze Circulator Pumps

Taco 00 Series bronze cartridge circulator pumps are wet-rotor hydronic circulators engineered for hot water heating, domestic hot water recirculation, hydro-air systems, and chilled water cooling in both open-loop and closed-loop configurations. The 00 Series bronze pumps use lead-free bronze casings, suitable for potable water contact, and run on a self-lubricating, seal-free cartridge design that eliminates the maintenance callbacks that follow mechanical seal failures. Across the lineup, working pressure reaches 125 PSI, fluid temperature handling spans 40°F to 220°F, and the field-replaceable cartridge means a rebuild requires no special tools and no draining the system. For plumbing contractors specifying a circulator that handles everything from a baseboard loop to a domestic recirculation line. The Taco 00 Series bronze pumps cover the full range in one product family.

006 Series Bronze Circulators

The Taco 006 bronze circulator is the compact workhorse of the 00 Series family, rated at 1/40 HP and 3250 RPM on 115V single-phase power. The 006 produces a flow range up to approximately 10–11.5 GPM at zero head, with max head ranging from 9 to 9.5 feet depending on the specific variant. Connection options include 3/4" sweat and 1/2" sweat configurations. The 006 is the first-choice pick for residential hydronic heating zones, baseboard convector circuits, and domestic hot water recirculation systems where compact footprint and potable-water compatibility are required.

006 IFC Series (Integral Flow Check)

Taco 006 IFC models add a factory-integrated flow check valve at the impeller inlet, eliminating the need to pipe a separate in-line check. The integral flow check prevents gravity circulation when the pump is idle, which is the cause of uneven zone temperatures and energy waste in multi-zone systems. The 006 IFC produces the same 1/40 HP performance envelope as the standard 006, and the IFC mechanism is removable for systems where a check isn't required. For multi-zone baseboard or radiant installations where zone valves control flow, the 006 IFC removes one component and one potential leak point from the installation.

008 Series Bronze Circulators

The Taco 008 bronze circulator steps up to 1/25 HP and extends max flow to approximately 12–14 GPM with max head reaching 15–16 feet, making the 008 the right call for larger residential or light commercial hydronic loops with higher system resistance. The 008 carries the same 125 PSI working pressure and 40°F to 220°F temperature range as the rest of the 00 Series bronze lineup, and the same field-replaceable cartridge. Flanged connection variants simplify replacement on existing systems and allow cartridge swaps without disturbing the piping.

High-Capacity Bronze Variants (1/6 HP and Above)

For primary loop applications in larger light commercial hydronic systems, the 00 Series bronze lineup extends to 1/6 HP and beyond. Flow rates in these higher-capacity models can reach up to 34 GPM or more, with head up to 33 feet, covering primary/secondary piping arrangements and injection pump configurations. These models retain the standard 00 Series cartridge architecture, which means the same field service procedure applies regardless of pump size.

Choosing the right Taco 00 Series bronze circulator pump starts with two numbers: required flow rate in GPM and system head loss in feet. Every 00 Series bronze circulator pump is rated on a published performance curve, and the correct model is the one whose curve passes through the design operating point. Undersizing flow leads to sluggish heat delivery; oversizing pushes the pump into the flat top of its curve, where efficiency drops and noise increases.

For typical residential baseboard or radiant zone circuits, a 1/40 HP model in the 006 family handles most applications. A single zone loop with moderate head usually lands well within the 006's 0–10 GPM, 0–9 foot envelope. Move to a 1/25 HP 008 series model when system head calculation comes out above 10 feet or when flow demand pushes past 10 GPM, as found in larger radiant systems, hydro-air fan coils, or multi-zone primary loops.

Connection type is the next decision. Sweat connections (3/4" or 1/2" depending on branch size) work well for copper-heavy systems; threaded NPT and union variants simplify retrofit installs where soldering isn't practical. If the installation is multi-zone with no zone valves, specify an IFC model. The built-in Integral Flow Check stops gravity circulation between zones and eliminates the cost and labor of a separate check valve.

For potable water or domestic hot water recirculation lines, bronze construction is the specification-correct choice. Cast iron models can leach iron into drinking water lines and aren't rated for open potable systems. The 00 Series bronze casings are lead-free and rated for potable contact. Voltage across the lineup is 115V for nearly all models, which fits standard residential wiring without modification.

FAQs

What's the difference between Taco 006 and 008 bronze circulator pumps?

The difference between the Taco 006 and Taco 008 bronze circulator pumps is motor size, flow capacity, and head capability. The 006 runs a 1/40 HP motor and tops out around 10–11.5 GPM at roughly 9–9.5 feet of head. The 008 steps up to 1/25 HP and reaches approximately 12–14 GPM with up to 15–16 feet of head. Both share the same 125 PSI working pressure and 40°F–220°F fluid temperature range. The 006 suits standard residential zone circuits; the 008 handles larger loops or systems with higher friction losses.

Why choose a bronze circulator pump over cast iron for hydronic heating?

Bronze circulator pumps are the right choice when the system carries potable water or when corrosion resistance in an open-loop system is a priority. Cast iron circulators can leach iron into the water stream and aren't suitable for domestic hot water recirculation, open solar systems, or potable lines. The Taco 00 Series bronze casings are lead-free and rated for potable water contact, making them the specification-correct option for domestic hot water recirculation, radiant systems fed from potable supply, and open drain-down solar configurations.

What does the Integral Flow Check (IFC) do on a Taco 00 Series circulator?

The Integral Flow Check on Taco 00 IFC models is a built-in check valve positioned at the impeller inlet that prevents gravity circulation when the pump is off. In multi-zone systems, gravity flow through an inactive zone can cause uneven temperatures and energy waste. The IFC eliminates those issues without requiring a separate in-line check valve, reducing both installation labor and potential leak points. The IFC mechanism on Taco 00 Series models is removable for systems where gravity flow prevention isn't needed.

How do you replace the cartridge on a Taco 00 Series bronze circulator pump?

Replacing the cartridge on a Taco 00 Series bronze circulator pump is a field service procedure that doesn't require draining the system or disturbing the piping. The field-replaceable cartridge contains all moving parts, including the impeller, motor rotor, and shaft, and unbolts from the casing as a single assembly. A replacement cartridge installs in the reverse sequence. The same cartridge architecture applies across the 00 Series bronze lineup, so technicians familiar with one model can service any model in the family.

Can a Taco 00 Series bronze circulator pump run continuously?

Taco 00 Series cartridge circulators are designed for continuous 24/7 operation. The wet-rotor design uses the system fluid itself to lubricate the bearings, which eliminates the dry-running wear that shortens the life of mechanically-sealed pumps. Domestic hot water recirculation systems commonly run Taco 00 Series bronze models around the clock without accelerated wear. For energy management, a timer or aquastat can cycle the pump during low-demand hours, but doing so isn't a requirement for reliable operation.

Didn't find what you're looking for? 
Let us know
.