Apply to be a TradeMaster!
Main product image of TacoGenie 008-CT Pump, 1/25 HP (1/2" NPT)
Magnifying glass
Hover image to zoom

TacoGenie 008-CT Pump, 1/25 HP (1/2" NPT)

Brand:
Taco
SKU:
008-CT
Rating:
(7)
Q&A:
(1)
TacoGenie 008-CT Pump, 1/25 HP (1/2" NPT)
Magnifying glass
Hover image to zoom
$796.71 each
In Stock
In Stock
Get 7 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
NPT Connection
Product Highlight: Max Flow (GPM)
3.6 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
Note: 008-CT Pump Only

The TacoGenie delivers hot water comfort and convenience to faucets and taps "On Command" 24 hours a day, and at the same time it saves water, energy and money. Have hot water at your fingertips whenever you turn the faucet. Stop wasting water as you wait for cold to turn to hot. Stop burning energy as you wait for warm to turn warmer. The TacoGenie™ puts an end to the waste, and the wait, forever.

How the TacoGenie Works:

The TacoGenie is a small, silent pump attached to your hot and cold water lines in the cabinet under your most remote kitchen or bath fixture. When TacoGenie is activated, the cool water you normally let run down the drain is circulated back to the water heater through the cold water line.

Instantly the pump circulates hot water from the water heater, and returns the cooled water back through the cold water line. When the hot water arrives at the faucet, the TacoGenie heat sensor and control board shut off the pump to prevent pumping excess hot water into the cold water line.

Activate the TacoGenie only when you need it:

TacoGenie only runs when you tell it to, and it’s smart enough to know when the water currently in the line is hot enough. TacoGenie can be activated with the push of a button, or with an optional wireless remote transmitter/receiver or optional hard-wired motion sensor.

Easy To Install:

The TacoGenie not only saves water and energy, it saves in construction costs as well. No new return line is necessary; no need to drain the system; no demolition and repair. In fact, TacoGenie can be installed in just eight simple steps

A great way to save:

TacoGenie operates 24 hours a day to save you water, energy and money. What’s more, it’s made by Taco, known by plumbing professionals as a world leader in high quality hydronic components since 1920. The average home may waste over 12,000 gallons of water per year while waiting for hot water. Stop wasting and start saving with a TacoGenie.
  • Runs only when activated by the user.
  • Is available 24 hours per day / 7 days a week.
  • Automatically senses when water is hot enough.
  • Saves water, energy and money.
  • Saves construction costs; No new return line needed and no need to drain the system.
  • Simple installation.

Specs

–
Type:

Pump

Non-Dedicated

Material:

Stainless Steel

Amperage:

0.84

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Horse Power:

1/25

Connection Size:

1/2"

Connection Type:

NPT

Max Flow (GPM):

3.6

Flow Range (GPM):

0-3.6

Head Range (ft.):

0-15

Max Head (Ft):

15

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

TacoGenie Motion Sensor Starter Kit
SKU: 554-4
Taco

Product Reviews

3.86 out of 7 reviews
71% would recommend this product
3.86
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
0%
2 star
14%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

A quiet replacement pump

I purchased this pump to replace a Chilipepper pump which was over 5 years old. It was fast but extremely noisy. The TacoGenie 008-ct takes a few more seconds to get hot water to the far side of the house but it is quiet, what a relief. I have the pump installed by the slop sink which is the floor below the furthest bath. I also installed 2 doorbell buttons and a remote control button. I am very pleased with this product. I can activate the pump at anytime without worrying about waking anyone due to the noise as with the previous pump. I would definitely recommend this setup to others.
John
Cleveland, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The original and best way to get hot water

Most of the less expensive hot water systems on the market use timers to bring you hot water either 24/7 or when you think you will need it. This one can be operated strictly by demand and only when you need it. This on we installed with one motion sensor for the kitchen sink and two remote buttons for each bathroom. You still have to wait a bit but you save lots of water and even a some energy by running it in demand mode only. There is no timer, Taco makes one but I don't like them for the reasons cited above.
Kentster
Cary, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

does not work

bought wireless remote it came broke reordered 2nd one did not work called the said they received a bad batch waiting for the 3rd one have to eating 2 service calls so far so lost money selling this product costumer not happy with me and it still doesn't work
tim
ny state
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again. A little pricey!

I was looking for a direct replacement for an existing installation. Old pump was 5 years old. Customer was very happy as I was able to have the repair done the next day.
Bill the Plumber
Estero Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well with a few issues

Bought this a few months ago and had it installed by a reliable plumber I have used before. In regards to the shower, I pushed the door bell type button and had hot water within 30 seconds in the shower, so it does what I bought it for. As per the "cons", the water temp in the sink after the pump shuts off it supposed to be about 100 degrees per the taco tech people.My temp gun says the best temperature after shutoff is 88 degrees but get hotter as it runs. Other problem was the remote they installed, which was bad and had to be reordered and reinstalled. 2nd one works, but according to the info that came with the remote the distance is max 70 feet. The new one will not activate the pump unless the remote is no more than 3 feet from the unit. The button is only another 2 feet away.... Bottom line is that yes I would buy this again but not the remote.
macmannj
Punta Gorda FL
5 years ago
Was this review helpful to you?

Pump works great - remote causes problem

We have this pump in our current house and it works great. However we had a problem when using the remote and we would recommend to NOT USE THE REMOTE, as when it was used it caused the pump to run continuously. We had to unplug the pump to stop it and it got very hot and cooked and killed the pump. There are no issues with the pump itself, prior to the issue with the remote the pump worked great and the replacement pump that we received is still working after nine years of continuous use and it is still working great. Taco pumps themselves are indestructible and well made. But we would recommend that you do not use the remote as if your remote fails it will not fail in the off position, it will fail in the on position and this will make your pump stay stuck in a running mode causing it to overheat and fail. Instead of using the remote, we installed doorbell wired buttons wired to the Taco pump under the our kitchen and bathroom sinks at the points farthest from our hot water heater. The doorbell buttons are convenient and work great and you will never have to worry about them causing an issue with your pump. We would definitely recommend the 008-CT TacoGenie pump and will be installing one in our new house as well.
Taco Pump customer
Enfield, CT
5 years ago
Was this review helpful to you?

The supply warehouse has helpful, pleasant people.

The pump is great when it works. I ordered the first pump and it would not work with the remote and was told by Taco that the problem was with the remote--it wasn't. After I returned the remote, I received a second pump that leaked. When I called to report the leak, I was told the pumps don't leak and to put teflon tape of the threads and retighten it. It still leaked. The third pump would not shut off. When I called I was told the problem must be my tankless water heater. Since it worked fine with the previous two pumps, I insisted the problem was with the pump. I put the circuit board from pump two into pump three and it has been working fine. During this whole process, the people at The Supple Warehouse were a joy to work with.
Darrell
CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I want to install this pump on the wall in a "Vertical" position as shown on the picture above on this page instead of the "Horizontal" position suggested for the USK model. I am placing this on the wall inside my water heater compartment, with my supply lines coming down from above. My question is that going to be OK.

Asked by Ezliving 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

You should contact Taco directly for installation questions.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy