Apply to be a TradeMaster!
Main product image of 008 Stainless Steel SmartPlus Flanged Circulator Pump, 0-15 GPM, 1/25 HP
Magnifying glass
Hover image to zoom

008 Stainless Steel SmartPlus Flanged Circulator Pump, 0-15 GPM, 1/25 HP

Brand:
Taco
SKU:
008-IQSF6
Rating:
(0)
Q&A:
(0)
008 Stainless Steel SmartPlus Flanged Circulator Pump, 0-15 GPM, 1/25 HP
Magnifying glass
Hover image to zoom
$679.76 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
15 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
The Taco SmartPlus circulator is designed to deliver instant hot water comfort and convenience while conserving water and energy. By recirculating "cooled" hot water back to the water heater, the wait for hot water is decreased to seconds. The SmartPlus is designed for use with dedicated return line systems. Features:
  • Pulse mode: when set for pulse mode, the SmartPlus circulator will run for 150 seconds every 10 minutes to maintain hot water at all fixtures
  • Smart mode when set for smart mode, the circulator will run in pulse mode as above for the first 7 days; during the first 7 days, the SmartPlus will monitor and record the homes hot water usage pattern; for the next 7 days, the SmartPlus will use the preceding week’s usage pattern to cycle the pump; this process will be repeated every 7 days
  • Vacation function - after 36 hours of inactivity the pump will automatically turn off and remain off until hot water usage is detected again
  • Exercise function - while in vacation mode the pump will cycle on once every 7 days and run for 10 seconds to prevent any corrosion or scale buildup
  • Unique replaceable cartridge design-field serviceable
  • Self-lubricating
  • No mechanical seal
  • Unmatched reliability-maintenance free

Specs

–
Material:

Stainless Steel

Application:

Heating

Amperage:

0.84

Horse Power:

1/25

RPM:

3250

Voltage:

115V

Hertz:

60

Phase:

1

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Flow Range (GPM):

0-15

Max Flow (GPM):

15

Max Head (Ft):

16

Head Range (ft.):

0-16

Type:

Pump

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy