Apply to be a TradeMaster!
Main product image of 008 Taco Rotated Flange Variable Speed Solar Control Cast Iron Circulator
Magnifying glass
Hover image to zoom

008 Taco Rotated Flange Variable Speed Solar Control Cast Iron Circulator

Brand:
Taco
SKU:
008-VTF6
Rating:
(0)
Q&A:
(0)
008 Taco Rotated Flange Variable Speed Solar Control Cast Iron Circulator
Magnifying glass
Hover image to zoom
008-VTF6 has been discontinued
Discontinued August 8, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
14 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Solar hydronic systems can be a great way to improve the energy efficiency of your home while reducing your environmental footprint. To help you achieve the full savings potential of these systems, Taco has developed a variable speed circulator specifically for solar applications. Variable speed circulator operation is ideal for solar applications, where heat production varies greatly. By adjusting the flow rate based on the temperature differential between the collector and your storage system, the solar variable speed circulator optimizes the heat transfer process. Getting the most out of your solar system doesn't have to be difficult. The solar variable speed circulator's line cord is wired at the factory for fast installation. It features freeze protection and a holiday function for safe, automated maintenance of your system while you are away. The universal flange-to-flange dimension of Taco's "00" series circulators makes installation quick, even if you are replacing a different pump. With Taco, your hydronic circulation is in good hands.

Features:
  • Variable Speed, Superior Efficiency - The variable speed motor in this circulator will scale the output to match the collector, providing efficient energy transfer and up to a 20% increase in performance for your solar system.
  • Expansion Versatility - The included line voltage output may be configured by users. Adding additional equipment to your system couldn't be easier.
  • Maintenance Free - The beauty of Taco's "00" series circulators is in the simplicity. The self-lubricating design improves reliability by eliminating the need for a mechanical seal.
  • Replaceable Cartridge Design - All of the circulator's moving parts are contained within a removable cartridge. Servicing a "00" series pump is as easy as replacing this cartridge.
  • High Capacity, High Efficiency - In the "00" series, powerful pumps are backed by a direct-drive design. Direct-drive mechanisms are known for their efficiency, longevity, and low noise levels, qualities that translate well to any application.

Specs

–
Application:

Heating

Material:

Cast Iron

Horse Power:

1/25

Type:

Var. Speed Pump

Flow Range (GPM):

0-14

Max Flow (GPM):

14

Max Head (Ft):

15

Head Range (ft.):

0-15

Amperage:

0.79

RPM:

3250

Voltage:

115V

Max Pressure (PSI):

125

Max Temp (F):

230°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need