Apply to be a TradeMaster!
Main product image of 3/4" Bronze Half-Union Freedom Flange, Sweat (Pair)
Magnifying glass
Hover image to zoom

3/4" Bronze Half-Union Freedom Flange, Sweat (Pair)

Brand:
Taco
SKU:
110-559
Rating:
(0)
Q&A:
(0)
3/4" Bronze Half-Union Freedom Flange, Sweat (Pair)
Magnifying glass
Hover image to zoom
$85.92 each
In Stock
In Stock
Get 2 Tue, Nov 24
Size: 
3/4"
Connection Type: 
Sweat

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Used With
006 Series, 003 Series

Description

–
3/4" Bronze Sweat Half Union Valve Union Set - FREEDOM FLANGE SETS - BRONZE HALF-UNION SETS - FOR 003 & 006 W/ UNION CONNECTIONS ***Image is representative only and depicts threaded flanges.

Specs

–
Size:

3/4"

Material:

Bronze

Connection Size:

3/4"

Connection Type:

Sweat

Type:

Pump Flanges

Used With:

006 Series

003 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy