Apply to be a TradeMaster!
Main product image of 121 Bronze Three-Piece Circulator Pump, 1/4 HP
Magnifying glass
Hover image to zoom

121 Bronze Three-Piece Circulator Pump, 1/4 HP

Brand:
Taco
SKU:
121D3E80121151
Rating:
(0)
Q&A:
(0)
121 Bronze Three-Piece Circulator Pump, 1/4 HP
Magnifying glass
Hover image to zoom
$3,529.58 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/4 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
95 MAX GPM
Product Highlight: Material
Bronze
Product Highlight: RPM
1750 RPM

Description

–
**Image may not represent actual product.**

Applications Designed to efficiently circulate heated or chilled water in large residential and commercial Hydronic Systems. Ideal for primary-secondary systems, as well as parallel pumping designs. Available in bronze construction for fresh water service.

Features
  • Circulates chilled & hot water.
  • System temperatures to 240°
  • Taco cartridge design pumps isolate bearing from system environment. No oiling!
  • Companion flanges (2-1/2" pipe size) included with each new pump.
  • *Motors at 1/4 and 1/3 HP operate at 115V only.
  • Bronze Body pump
  • Bronze fitted pumps shown below have all bronze components where exposed to water. Good for potable water.

Specs

–
Application:

Heating

Material:

Bronze

Horse Power:

1/4

RPM:

1750

Voltage:

115V

Hertz:

60

Phase:

1

Head Range (ft.):

0-15

Max Head (Ft):

15

Flow Range (GPM):

0-95

Max Flow (GPM):

95

Connection Type:

Flanged x Flanged

Connection Size:

2-1/2"

Type:

Pump

Features:

Stainless Steel Impeller

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy