Apply to be a TradeMaster!
Main product image of 122 Cast Iron Three-Piece Circulator Pump, 1/4 HP
Magnifying glass
Hover image to zoom

122 Cast Iron Three-Piece Circulator Pump, 1/4 HP

Brand:
Taco
SKU:
122E3E80121151
Rating:
(0)
Q&A:
(0)
122 Cast Iron Three-Piece Circulator Pump, 1/4 HP
Magnifying glass
Hover image to zoom
$2,117.38 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/4 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
95 MAX GPM
Product Highlight: Material
Cast Iron

Description

–
Taco 100 Series three piece circulator pumps are designed to efficiently circulate heated or chilled water in large residential and commercial hydronic systems. They are ideal for primary-secondary systems, as well as parallel pumping designs.

Features:
  • Proven Performance: In-Line Cartridge Design Pumps are backed by years of Taco experience in design and manufacture of circulators. Hundreds of thousands are in service.
  • Dependable, Quiet Operation: In-Line Cartridge Design Pumps offer quiet dependable pumping power and long lasting performance. Ideal for heating and/or air conditioning systems requiring high head performance, pressure boosting, and recirculation systems with relatively low volume.
  • Unique Cartridge Design: Replaceable "cooler running" bearing cartridge extends bearing life. With permanently sealed grease lubricated ball bearings, it is virtually maintenance free.
  • Cartridge Bearing Assembly: Cartridge design isolates the bearings from the effects of system fluid temperatures which greatly extends bearing life.
  • Mechanical Seal: Two piece carbon/ceramic seal is standard. Sealide-C/viton available for high temperature and aggressive water applications
  • Alloy steel shaft, Cupro-Nickel shaft sleeve
  • In-Line configuration
  • Impeller: Dynamically and hydraulically balanced
  • Drive Coupling: Rugged flexible rubber construction absorbs angular and parallel misalignment
  • Rugged Motor: Open-drip proof enclosure, Equipped with sleeve bearings for quiet operation, Resilient mounted, Built-in overload protector on single phase models
  • Factory Tested: Every pump is built to Hydraulic Institute standards and operated before shipment
  • Easy Low-Cost Service: No special tools required, One cartridge bearing assembly fits all models - replace cartridge only, not bracket. One mechanical seal fits all models.

Specs

–
Application:

Heating

Material:

Cast Iron

Horse Power:

1/4

RPM:

1725

Voltage:

115V

Phase:

1

Hertz:

60

Max Head (Ft):

15

Head Range (ft.):

0-15

Flow Range (GPM):

0-95

Max Flow (GPM):

95

Connection Type:

Flanged x Flanged

Connection Size:

3"

Type:

Pump

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Horse Power
Voltage
Phase
Max Head (Ft)
CURRENT ITEM
Product Image of 122 Cast Iron Three-Piece Circulator Pump, 1/4 HP
122 Cast Iron Three-Piece Circulator Pump, 1/4 HP
SKU: 122E3E80121151
Cast Iron
1/4
115V
1
15
Cast Iron
1/3
115V
1
19

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy