Apply to be a TradeMaster!
Main product image of 133 Cast Iron Three-Piece Circulator Pump, 3/4 HP
Magnifying glass
Hover image to zoom

133 Cast Iron Three-Piece Circulator Pump, 3/4 HP

Brand:
Taco
SKU:
133E3E20133119
Rating:
(0)
Q&A:
(0)
133 Cast Iron Three-Piece Circulator Pump, 3/4 HP
Magnifying glass
Hover image to zoom
$3,151.82 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 113 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
130 MAX GPM
Product Highlight: Material
Cast Iron

Description

–
Taco In-Line Circulators are designed to efficiently circulate heated or chilled water in residential or light commercial Hydronic Systems. These circulators may also be used for zoning large installations and are available in bronze or stainless steel construction for domestic hot water applications. In-Line Circulators demonstrate proven performance, dependablity, quiet operation and long lasting performance.

Design Pump Series:

Applications
Designed to efficiently circulate heated or chilled water in large residential and commercial Hydronic Systems. Ideal for primary-secondary systems, as well as parallel pumping designs. Available in Stainless Steel construction for fresh water service.

Features
Proven Performance: In-Line Cartridge Design Pumps are backed by years of Taco experience in design and manufacture of circulators. Hundreds of thousands are in service.

Dependable, Quiet Operation:
In-Line Cartridge Design Pumps offer quiet dependable pumping power and long lasting performance. Ideal for heating and/or air conditioning systems requiring high head performance, pressure boosting, and recirculation systems with relatively low volume.

Unique Cartridge Design:
Replaceable "cooler running" bearing cartridge extends bearing life. With permanently sealed grease lubricated ball bearings it is virtually maintenance free.

Built to Last
Cartridge Bearing Assembly Cartridge design isolates the bearings from the effects of system fluid temperatures which greatly extends bearing life.

Specs

–
Application:

Heating

Material:

Cast Iron

Horse Power:

3/4

RPM:

1725

Voltage:

230V

115V

Hertz:

60

Phase:

1

Flow Range (GPM):

0-130

Max Flow (GPM):

130

Head Range (ft.):

0-30

Max Head (Ft):

30

Connection Type:

Flanged x Flanged

Connection Size:

3"

Type:

Pump

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Horse Power
Voltage
Hertz
Phase
CURRENT ITEM
Cast Iron
3/4
230V
115V
60
1
Cast Iron
3/4
115V
230V
60
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy