Apply to be a TradeMaster!
Main product image of 2" Cast Iron Flange (Pair)
Magnifying glass
Hover image to zoom

2" Cast Iron Flange (Pair)

Brand:
Taco
SKU:
1600-032RP
Rating:
(0)
Q&A:
(0)
2" Cast Iron Flange (Pair)
Magnifying glass
Hover image to zoom
$166.51 each
In Stock
In Stock
Get 17 Mon, Nov 23
Size: 
2"
1-1/2"2"3"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
Cast Iron

Specs

–
Size:

2"

Connection Size:

2"

Material:

Cast Iron

Application:

Heating

Type:

Pump Flanges

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy