Apply to be a TradeMaster!
Main product image of 2" Stainless Steel 4-bolt threaded Flange for 1400-60B/-65B/-70B
Magnifying glass
Hover image to zoom

2" Stainless Steel 4-bolt threaded Flange for 1400-60B/-65B/-70B

Brand:
Taco
SKU:
185-086S
Rating:
(0)
Q&A:
(0)
2" Stainless Steel 4-bolt threaded Flange for 1400-60B/-65B/-70B
Magnifying glass
Hover image to zoom
We no longer carry 185-086S
Unavailable since May 27, 2026
This item replaces: 185-086B

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Bronze
Product Highlight: Connection Size
2" Connection
Product Highlight: Connection Type
4-Bolt Threaded (IPS) Flange Connection
Product Highlight: Used With
2400-60 Pumps, 2400-65 Pumps, 2400-70 Pumps, 1400-60 Pumps, 1400-65 Pumps, 1400-70 Pumps

Description

–
**Image depicted is not reflective of actual product.

Specs

–
Size:

2"

Material:

Bronze

Connection Size:

2"

Connection Type:

4-Bolt Threaded (IPS) Flange

Type:

Pump Flanges

Used With:

2400-60 Pumps

2400-65 Pumps

2400-70 Pumps

1400-60 Pumps

1400-65 Pumps

1400-70 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm