Apply to be a TradeMaster!
Main product image of 2-1/2" Stainless Steel 4-bolt threaded Flange for 1400-70B/3
Magnifying glass
Hover image to zoom

2-1/2" Stainless Steel 4-bolt threaded Flange for 1400-70B/3

Brand:
Taco
SKU:
185-112S
Rating:
(0)
Q&A:
(0)
2-1/2" Stainless Steel 4-bolt threaded Flange for 1400-70B/3
Magnifying glass
Hover image to zoom
$888.14 each
In Stock
In Stock
Get 3 Mon, Oct 19 - Tue, Oct 20
Size: 
2-1/2"
Material: 
Stainless Steel
BronzeCast IronStainless Steel

MANUALS (1)


This item replaces: 185-112B

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Size
2-1/2" Connection
Product Highlight: Connection Type
4-Bolt Threaded (IPS) Flange Connection
Product Highlight: Used With
2400-70/3 Pumps, 1400-70/3 Pumps

Description

–
  • Fits all Stainless Steel 00® circulators, 110 Series and 2400 Series
  • Easy-On, Easy-Off with a common adjustable wrench
  • NSF-372 Certified for low lead
  • Nuts & Bolts included

**Image depicted is not reflective of actual product.

Specs

–
Size:

2-1/2"

Material:

Stainless Steel

Connection Size:

2-1/2"

Connection Type:

4-Bolt Threaded (IPS) Flange

Type:

Pump Flanges

Used With:

2400-70/3 Pumps

1400-70/3 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy