Apply to be a TradeMaster!
Main product image of 2" Taco Stainless Steel Threaded Freedom Flange Set (2400-50S/2)
Magnifying glass
Hover image to zoom

2" Taco Stainless Steel Threaded Freedom Flange Set (2400-50S/2)

Brand:
Taco
SKU:
194-2124SF
Rating:
(0)
Q&A:
(0)
2" Taco Stainless Steel Threaded Freedom Flange Set (2400-50S/2)
Magnifying glass
Hover image to zoom
$227.91 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
2" Connection
Product Highlight: Used With
2400-50/2 Pumps, 1400-50/2 Pumps

Description

–
NOTE: Flanges shown in bronze

  • Stainless steel threaded freedom flange
  • For 2400-50S/2

Specs

–
Material:

Stainless Steel

Connection Type:

Threaded

Connection Size:

2"

Type:

Pump Flanges

Used With:

2400-50/2 Pumps

1400-50/2 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy