Apply to be a TradeMaster!
Main product image of 3/4" IPS Universal (CI) Taco Flo-Chek
Magnifying glass
Hover image to zoom

3/4" IPS Universal (CI) Taco Flo-Chek

Brand:
Taco
SKU:
218-3
Rating:
(21)
Q&A:
(13)
3/4" IPS Universal (CI) Taco Flo-Chek
Magnifying glass
Hover image to zoom
$57.89 each
In Stock
In Stock
Get 98 Mon, Sep 28
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Position
Horizontal
Product Highlight: Temperature Range (F)
277°F Max

Description

–
For more than 40 years, designers and installers have used Taco Flo-Cheks in forced hot water heating systems to prevent (gravity circulation during periods when the boiler is hot, but the space heating zone is not wanted. This makes it possible to use the heating boiler to maintain domestic hot water year-round. You can also use Flo-Cheks in systems with multiple circulator zones to allow heat to flow only into the zones that are calling for heat. In addition, the thumb screw can be opened manually for gravity feed applications, if the main circulator stops operating.

Features:
  • Automatically Opens When Circulator Starts Running Cast Iron, Universal Body or Bronze Sweat-In Configuration
  • 125 PSI Maximum Operating Pressure (862 kPa)
  • 277 degrees F Maximum Operating Temperature (136 degrees C)

Specs

–
Size:

3/4"

Material:

Cast Iron

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Application:

Heating

Max Pressure (PSI):

125

Position:

Horizontal

Temperature Range (F):

277°F Max

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.71 out of 21 reviews
94% would recommend this product
4.71
out of 21 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
10%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Recommended

this product is great when having more than one zone a must to avoide the circulator from other zone take your heat away from either zone each zone must have a flow check valve to avoid problems
VS

Most Liked Negative Review

Sorry I installed

First it comes with no install instructions. There is packing inside the valve itself which is painted the same color as the outside and looks like it is part of the valve. This must be removed, wonder how many people left that in unknowingly. After install I had no flow at all. I had to back off the nut, which I believe will now allow gravity flow.
Showing 1-10 of 21 reviews

Would definitely buy from supply House again

Shipping super fast, my new go to for plumbing jobs
Ed
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sorry I installed

First it comes with no install instructions. There is packing inside the valve itself which is painted the same color as the outside and looks like it is part of the valve. This must be removed, wonder how many people left that in unknowingly. After install I had no flow at all. I had to back off the nut, which I believe will now allow gravity flow.
Hank
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the universal aspect of this Taco check valve

This particular product was used on the header side of a FHW hydronics system. I like the universal aspect to be able to use this particular check valve horizontally and or vertically. The downfall to this particular check valve is that it requires more black iron fittings and extra time for installation...I would have liked being able to purchase the Taco swetchek from Supplyhouse.
Heatman
New England, USA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well I would buy this product again

Works well I would buy this product again
Sir West
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Floteck valve

Just what I needed for my furnace
Al
Kittanning, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

said it was in stock. Shipped that day. was not a seconds Came well packaged
Mike
Hartford CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Worked perfectly...no issues
Cola
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice to buy something made in USA

Name brand and well made.
Mike
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The search is over... I'm sticking with Supply House.com now

Supply House.com has a surplus of honesty and integrity and they always treat you like you are important to them. They also provide quality parts and products that save you money. I hope they know that we appreciate what they are doing.
Arcadian
Northern New England
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this is good

works great
ike
ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: I have a taco 220 flow check valve. Should the manual adjust be normally not touched?

Asked by jay 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

Yes, The valve operation is normally automatic. The manual thumb screw feature is used when the circulator pump is not functioning for gravity flow applications.

Was this review helpful to you?

Q: Can these be installed on the return side of a hydronic system, or must they be on the supply side?

Asked by DIY Dan 13 years ago

Add your answer

* Required Field
-

Yes, a flow check can be installed on the return.

Was this review helpful to you?
-

Hi, I suppose these can be installed on the return side of an hydronic system. I had lots of problems with this check valve rusting on me and then not working. I would recommend the brass ones instead which are rated for potable water. These rusted on me withing a year and the brass ones I have had installed about a year and a half and are still working well. Kyle

Was this review helpful to you?
- Joe

I always install flo check valves on the header after the air scoop. it makes a more positive system.

Was this review helpful to you?

Q: System is older. 3 zones on forced hot water system. Pumps r on return line. When basement heat calls, water is slowly going to top floor supply. They have flow check on supplies, should I replace flow check?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would think that the flow check's weight is stuck and just needs to be adjusted.

Was this review helpful to you?

Q: My taco 218 is leaking a little up around the threaded cap and has corrosion around where water is weeping. What should I do ?

Asked by Jerry 15 years ago

Add your answer

* Required Field
- Anonymous

You should cut off the water supply, remove the cap and clean the threads with a wire brush, wrap the threads with Teflon tape and put the cap back on. This should stop your weeping water.

Was this review helpful to you?

Q: IS THE CHECK CONSIDERED TO BE WEIGHTED?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?
- Anonymous

Yes, this is a weighted Check.

Was this review helpful to you?

Q: Can I use the Taco Flo-Check with a hot water system filled with Polypropolene or will the polypropolene make the Flo-Check in operfative. I now have Bell & Gossett Flow valves which are inoperative.

Asked by Leigh 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit will work with a system the is max at 50% glycol mixture.

Was this review helpful to you?

Q: The first two radiators in the sytem give off heat when the boiler is making domestic hot water. The Taco universal check valve is one year old should I replace it or should I make some adjustment to the system. The expansion tank is set at 12 psig. Tahnks

Asked by michael 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It appears to us that you may have to adjust the check valve.

Was this review helpful to you?

Q: I have the TACO 220 universal flochek and it seems to be leaking a bit from the top thumb screw location - can this be sealed or do i need to replace the whole valve?

Asked by Craig 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement part for the Taco 220 Flo-Chek is 220-058RP.

Was this review helpful to you?

Q: I need more heat. Which way show the thumb screw be?: Tightened all the way in. or back out? Would I be able to turn the thumb screw to far out. Oh I have a TACO 220 universal flochek. thank you

Asked by Victor 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Backing out the thumb screw will give you the most flow. There is a stop point on the screw that will not allow you to take it all the way out.

Was this review helpful to you?

Q: the lock nut and stem, are they adjustable

Asked by rock 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can adjust this unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy