Apply to be a TradeMaster!
Main product image of 3/4" CxC Horizontal (Bronze) Taco Flo-Chek
Magnifying glass
Hover image to zoom

3/4" CxC Horizontal (Bronze) Taco Flo-Chek

Brand:
Taco
SKU:
219-4
Rating:
(20)
Q&A:
(8)
3/4" CxC Horizontal (Bronze) Taco Flo-Chek
Magnifying glass
Hover image to zoom
$67.50 each
In Stock
In Stock
Get 47 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
C x C Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Position
Horizontal
Product Highlight: Temperature Range (F)
277°F Max

Description

–
Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

For more than 40 years, designers and installers have used Taco Flo-Cheks in forced hot water heating systems to prevent gravity circulation during periods when the boiler is hot, but the space heating zone is not wanted. This makes it possible to use the heating boiler to maintain domestic hot water year-round. You can also use Flo-Cheks in systems with multiple circulator zones to allow heat to flow only into the zones that are calling for heat. In addition, the thumb screw can be opened manually for gravity feed applications, if the main circulator stops operating.

Features:
  • Automatically Opens When Circulator Starts Running
  • Cast Iron, Universal Body or Bronze Sweat-In Configuration
  • 125 PSI Maximum Operating Pressure (862 kPa)
  • 277 degrees F Maximum Operating Temperature (136 degrees C)

Specs

–
Size:

3/4"

Material:

Bronze

Connection Type:

C x C

Connection Method:

Sweat

Application:

Heating

Max Pressure (PSI):

125

Position:

Horizontal

Temperature Range (F):

277°F Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.6 out of 20 reviews
94% would recommend this product
4.6
out of 20 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
5%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

safeguard

Used this flow check to prevent boiler return water from a four zone header from ever flowing toward DHW return. DHW return connects to the end of the same header. I'm not even sure that it is needed in this position but I didn't want to find out that I had colder return water flowing in the wrong direction bringing down the temp of my DHW.
VS

Most Liked Negative Review

Works but leaks

I installed 4 of these in a system with multiple circulators. They stopped the "phantom" circulation in an "off" zone when another zone was "on". But they have leaked. The knob on top is for forcing the valve open, for gravity circulation when there is a loss of power. But that means there is a shaft that passes through a gland. If the knob is not tight enough, the gland leaks. They have all leaked & I have had to re-tightened them (with a wrench), one of them four times.
Showing 1-10 of 20 reviews

I have four more of them on my heating system so as needed I

Best price I could find even locally
DJ
NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly highly recommend!

Worked as designed and met expectations.
Fran
Upstate New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

These Taco valves have proven to be the best. Long lasting service. Just a great product
Rob the plumber
Providence RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again from supply house

Product exactly as described
Jaime Huezo
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great but...

Not going to Judge Taco, but the instructions seem to be for something else - although it could be user error. The "thumb screw" should be pretty snug, using a small wrench. If they aren't snug they weep and if open will leak. Opening them seems to be best when draining the system, air seemed to get around them ok when purging. All that said, I put one on each of my 4 first floor radiators to block phantom heat and they work wonderfully. (I didn't want to make a new feed manifold for various reasons) They just need to be snug and in the closed position when filling the system. Imo ymmv
Andrew
Minneapolis MN
5 years ago
Was this review helpful to you?

I would buy this again.

Good price. Delivered promptly. Worked great.
Fred
ME
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

I used these off the manifold because I was getting ghost flow which caused the hot water tank to become scalding
pjs
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Look for something else

Had to replace after 2 years. To many issues with them.
MS
PA
8 years ago
Was this review helpful to you?

neccesary for heating systems

don't try to save money using a "swing check" for hydronic heating systems...it might not work. The check on these is a little heavier and works better for hydronic.
Anav
Island Pond VT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

safeguard

Used this flow check to prevent boiler return water from a four zone header from ever flowing toward DHW return. DHW return connects to the end of the same header. I'm not even sure that it is needed in this position but I didn't want to find out that I had colder return water flowing in the wrong direction bringing down the temp of my DHW.
briski58
R I
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: How do adjust or set this value

Asked by yolar 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

The flow check has a thumb screw that is on top of the unit to adjust the weight in the check valve.

Was this review helpful to you?

Q: IS THIS CHECK CONSIDERED TO BE A WEIGHTED TYPE?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?
- Anonymous

Yes the Horizontal (Bronze) Taco Flo-Chek is considered to be a "weighted" chek.

Was this review helpful to you?

Q: How do i adjust the flo chek. All the way in for pump open? a the way out for gravity? Thanks

Asked by paul 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The flow check has a thumb screw that is on top of the unit to adjust the weight in the check valve.

Was this review helpful to you?

Q: I have one of these valves and every season I have to bang the valve to get it to work, otherwise, heat is always going to the zone. Do you sell any replacement parts for this so I don't have to solder a new one on?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The cap and disc assembly is part number 219-230RP

Was this review helpful to you?

Q: I have a solar hot water system and at night the hot water circulates back up to the collector. Is this the right check valve to prevent circulation at night?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can use this unit.

Was this review helpful to you?

Q: The Weil McLain Ultra boiler requires a "flow/check valve with weighted seats to prevent gravity circulaion" for each zone with a circulating pump. Does this valve meet these requirements? Or could I just use the Taco IFC pump?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this valve meets those requirements. As long as you already have a pump, you do not need an IFC pump.

Was this review helpful to you?

Q: Is this the correct flow-check to use in conjunction with the Taco 5003 Mixing Valve for a "typical domestic water installation" as seen in the diagram found within the instruction sheet for the 5003?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?

Q: My heating system was installed with the circulators on the return side of my boiler. I have 9 zones. Just regular Taco check valves were installed verticuly off the manifold on the supply side ofn the boiler and two of the second floor zones heat up when heat is not called for. I was told to remove the regular check valve and install the Taco flo-checks. Is this accurate information and does it sound like my heating system was installed correctly? Thank you very much, Joe

Asked by Joe 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We recommend that you make sure your current check valves are installed correctly and are not defective.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy