Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl_ impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.
The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.
Features:
| Voltage: | 230V |
|---|---|
| Amperage: | 2.4 |
| Material: | Cast Iron |
| Application: | Heating |
| Max Pressure (PSI): | 150 |
| Type: | Pump |
| Horse Power: | 1/2 |
| Connection Size: | 1" 3/4" 1-1/4" 1-1/2" |
| Max Flow (GPM): | 38 |
| Max Head (Ft): | 46 |
| Hertz: | 60 |
| Phase: | 1 |
| RPM: | 3450 |
| Temperature Range (F): | 40°F - 225°F |
| Connection Type: | Flanged x Flanged Threaded |