Apply to be a TradeMaster!
Main product image of 1/2" Combination Boiler Feed Valve & Backflow (Union Press x NPT)
Magnifying glass
Hover image to zoom

1/2" Combination Boiler Feed Valve & Backflow (Union Press x NPT)

Brand:
Taco
SKU:
3450-H2
Rating:
(0)
Q&A:
(0)
1/2" Combination Boiler Feed Valve & Backflow (Union Press x NPT)
Magnifying glass
Hover image to zoom
$141.58 each
In Stock
In Stock
Get 29 Thu, Nov 5
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Press x NPT Connection
Product Highlight: Max Flow (GPM)
25 MAX GPM
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Min Pressure (PSI)
10 PSI

Specs

–
Size:

1/2"

Connection Type:

Press x NPT

Max Flow (GPM):

25

Max Temp (F):

210°F

Max Pressure (PSI):

150

Min Pressure (PSI):

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1" Press x Male Copper Adapter
SKU: 50017
JW
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy