Shop Resideo Sale
Main product image of 1" Press Full Port Ball Valve w/ Drain & Reversible Handle
Magnifying glass
Hover image to zoom

1" Press Full Port Ball Valve w/ Drain & Reversible Handle

Brand:
Webstone
SKU:
80614
Rating:
(5)
Q&A:
(0)
1" Press Full Port Ball Valve w/ Drain & Reversible Handle
Magnifying glass
Hover image to zoom
$70.69 each
In Stock
In Stock
Get 238 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-80614 1" Press Full Port Ball Valve w/ Drain & Reversible Handle

Note: Image depicts 1-1/4" size

Features
  • Hi-Flow Hose Drain
  • Adjustable Packing Gland
  • Reversible Handle

Specs

–
Size:

1"

Features:

Hose Drain

Connection Method:

Press

Connection Type:

Press x Press

Material:

Brass

Handle Style:

Lever

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPress Copper 90 Elbow (PxP)
SKU: 77027
Viega

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Webstone

A must have in a heating system
Link
Scranton
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a fair price

Great company to work with.
Ugg
Canton, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use these again

Just make sure to install properly and having the right tools to compress the fittings.
Rick
GL Mi.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

By the time you add up the cost of the valves and fittings to make this product and compared it to the cost of this fitting you could have installed it and been home for dinner.
BoilerMike
Bellingham, WA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Valves

Used four of these in 1 1/4" to isolate feed and return mains on a cast iron radiator system. (Hot water) Enables me to isolate and make repairs on each half of system while allowing the other half to run. Flushing is also no problem with the branch valve. Great addition to any hot water system. The secondary O-ring on the larger sizes ,1" and up, adds piece of mind for positive sealing.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy