Shop Resideo Sale
Main product image of 1/2" Brass Combination Boiler Feed Valve & Backflow (NPT x NPT)
Magnifying glass
Hover image to zoom

1/2" Brass Combination Boiler Feed Valve & Backflow (NPT x NPT)

Brand:
Taco
SKU:
3492-050-BT1
Rating:
(3)
Q&A:
(0)
1/2" Brass Combination Boiler Feed Valve & Backflow (NPT x NPT)
Magnifying glass
Hover image to zoom
$153.48 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
NPT x NPT Connection
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
To automatically feed water to a system whenever pressure in the system drops below the pressure setting of the valve.

Features
  • Fast Fill Rate
  • Exclusive Fast Fill Lever Lock
  • Built-In Check to Prevent Emptying the System if Incoming Pressure Fails
  • Adjustable Set Pressure of 10 to 25 psi
  • Pressure Setting Adjustment Separated from Fast Fill Lever for Easy, Fast Adjustment
  • ASSE Listing 1012-2009
  • SA Listing B64.3-11

Specs

–
Size:

1/2"

Connection Type:

NPT x NPT

Material:

Brass

Max Temp (F):

210°F

Max. Working Pressure:

100 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes

used on my heating boiler, working great, great product.
the man
Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

replaced leaky unit without an issue

Unit works very well and the service from supply house was very good.
Eee
Vernon nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass is good

Got this brass one because the old cast iron one rusted real bad and stuck open letting the pressure build too high and created a leak in the old boiler .
none
PA.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy