Apply to be a TradeMaster!
Main product image of 1/4" NPT Waste Connector
Magnifying glass
Hover image to zoom

1/4" NPT Waste Connector

Brand:
Taco
SKU:
414-1
Rating:
(0)
Q&A:
(0)
1/4" NPT Waste Connector
Magnifying glass
Hover image to zoom
$7.96 each
In Stock
In Stock
Get 657 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Pressure
150 psi
Product Highlight: Temperature Range (F)
140°F - 240°F

Description

–
The Hy-Vent Waste Connector screws onto the outlet connection of the Hy-Vents (models 400, 426, 418, 416) to provide a worry-free installation. The 1/4" threads easily connect to a waste line, preventing water damage if the vent ever leaks.

Specs

–
System Type:

Hydronic (Water)

Type:

Waste Connector

Size:

1/4"

Application:

Heating

Temperature Range (F):

140°F - 240°F

Thread Size:

1/4"

Max Pressure:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy