Apply to be a TradeMaster!
Main product image of 1/8" NPT Hy-Vent Service Check Valve
Magnifying glass
Hover image to zoom

1/8" NPT Hy-Vent Service Check Valve

Brand:
Taco
SKU:
415-1
Rating:
(1)
Q&A:
(0)
1/8" NPT Hy-Vent Service Check Valve
Magnifying glass
Hover image to zoom
$8.21 each
In Stock
In Stock
Get 42 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Max Pressure
150 psi
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type

Description

–
For easy removal of 1/8" Hy-Vents (models 400 and 416 only). The service check screws onto the Hy-Vent and allows the vent to be replaced without having to drain any fluid from the system.

Specs

–
System Type:

Hydronic (Water)

Size:

1/8"

Material:

Brass

Application:

Heating

Thread Type:

Male

Thread Size:

1/8"

Max Pressure:

150 psi

Max Temp (F):

240°F

Compare Similar Products

Brand
System Type
CURRENT ITEM
Hydronic (Water)
1/8" MPS Float Air Vent
SKU: 700-30
Hydronic (Water)

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good way to make removal/replacement of Hy-Vents a snap

I had previously used an 1/8" ball valve to isolate the automatic Taco Hy-Vent if repair/replacement of the vent was necessary. While this certainly makes replacement easy, it degrades the vents operation because the ball valve does not have a "bubble breaker" and some air bubbles will not get vented. This Service Check Valve solves that problem by including a bubble breaker. The only slight downside (lost one star) is that the seal between the check valve top and Hy-Vent bottom surfaces is an o-ring which unseals as soon as you start to unscrew the vent. This results in a brief time when pressurized boiler water can escape before you can fully unscrew the vent and the check valve fully closes. Just wear a glove and drape a rag over the vent and then quickly unscrew it as soon as you have loosened it.
NYSteve
Long Island, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy