| System Type: | Hydronic (Water) |
|---|---|
| Size: | 1/2" x 3/4" |
| Material: | Brass |
| Body Pattern: | Straight |
| Application: | Heating |
| Mount: | Straight |
| Adjustability: | Non-Adjustable |
| Type: | Float-Style |
| Thread Type: | Male Female |
| Max Temp (F): | 240°F |
| Temperature Range (F): | 140°F - 240°F |
| Min Temp (F): | 140°F |
| Thread Size: | 1/2" 3/4" |
| Max Pressure: | 250 psi |
| Max Venting Pressure (PSI): | 150 psi |