Apply to be a TradeMaster!
Main product image of 1/2" NPT Union 5002 Mixing Valve (Low Lead)
Magnifying glass
Hover image to zoom

1/2" NPT Union 5002 Mixing Valve (Low Lead)

Brand:
Taco
SKU:
5002-T3
Rating:
(1)
Q&A:
(1)
1/2" NPT Union 5002 Mixing Valve (Low Lead)
Magnifying glass
Hover image to zoom
$121.71 each
Backorder
Backorder
Get it Thu, Dec 10 - Thu, Dec 17
Size: 
1/2"
Connection Type: 
MNPT x MNPT
C x CCPVC x CPVCMNPT x MNPTPEX Crimp x PEX CrimpPress x Press
Features: 
Standard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Taco may be renowned for their circulators, but those are not the only pieces of efficient, reliable hydronic mixing equipment that they make. The 5002-T3 is a low head loss brass mixing valve, ideal for a wide range of hydronic heating and domestic hot water applications. An integral thermostatic element monitors and regulates water temperature. The 5002-T3 is capable of handling temperatures up to 176 degrees Fahrenheit to ensure potability, and ASSE 1017 certification guarantees that the water will be mixed down to a usable temperature before flowing through your system. The valve features a tamper resistant cap to prevent alterations to the mixing temperature. Dependable temperature mixing for your hydronic system is as easy as adding a 5002-T3.

Features:
  • less than .25% lead
  • ASSE 1017 Listed
  • Ideal for Domestic Water Distribution Points
  • Suitable for use in Potable Water
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Union and NPT Options
  • Sweat, NPT, Pex, CPVC Union Connections
  • Low Headloss
  • Outlet Temperature Strip
  • Optional Dial Gauge and Adaptor

Includes:
  • (1) Taco 5002-T3 Lead Free Mixing Valve
  • (1) Outlet Temperature Strip

Applications:
  • Low Temperature and Radiant Systems
  • Domestic Hot Water

Specs

–
Features:

Standard

Size:

1/2"

Body Pattern:

3-Way

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Max Flow (GPM):

18

Max Pressure (PSI):

200

Flow Capacity (Cv):

2.3

Standards Met:

ASSE 1017

Material:

Forged Brass

Application:

Point of Source

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Max Pressure (PSI)
Material
1/2"
Threaded
MNPT x MNPT
200
Forged Brass
1/2" LF70A-T Lead Free Threaded Tempering Valve (120° -160°)
SKU: 0559130
1/2"
Threaded
FNPT x FNPT
150
Brass
1"
Press
Press x Press
150
Bronze
1/2"
Threaded
FNPT x FNPT
150
Bronze

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good value for the price.

Used for DHW and Runtal radiant HW baseboard, trouble free.
CrustySailor
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a low end 1/2 " Taco mixing valve, looks like this one but the control is just a lever. I'd like to know if turning it clockwise increases or decreases the mixed temperature. If it's turned all the way in (clockwise), is the mixed output straight cold?

Asked by Gary 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

see page 2, if its the same way as the new one http://s3.supplyhouse.com/product_files/5002-T3-install.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy