Apply to be a TradeMaster!
Main product image of 1/2" PEX Union 5002 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom

1/2" PEX Union 5002 Mixing Valve w/ Gauge (Low Lead)

Brand:
Taco
SKU:
5002-P3-G
Rating:
(0)
Q&A:
(0)
1/2" PEX Union 5002 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom
$176.58 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21

MANUALS (4)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: Image does not represent actual product.

Taco may be renowned for their circulators, but those are not the only pieces of efficient, reliable hydronic mixing equipment that they make. The 5002-P3-G is a low head loss brass mixing valve, ideal for a wide range of hydronic heating and domestic hot water applications. An integral thermostatic element monitors and regulates water temperature. The 5002-P3-G is capable of handling temperatures up to 176 degrees Fahrenheit to ensure potability, and ASSE 1017 certification guarantees that the water will be mixed down to a usable temperature before flowing through your system. The valve features a tamper resistant cap to prevent alterations to the mixing temperature. Dependable temperature mixing for your hydronic system is as easy as adding a 5002-P3-G.

Features:
  • less than .25% lead
  • ASSE 1017 Listed
  • Ideal for Domestic Water Distribution Points
  • Suitable for use in Potable Water
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Union and NPT Options
  • Sweat, NPT, Pex, CPVC Union Connections
  • Low Headloss
  • Outlet Temperature Strip
  • Optional Dial Gauge and Adaptor

Includes:
  • (1) Taco 5002-P3 Lead Free Mixing Valve
  • (1) Temperature gauge
  • (1) Outlet Temperature Strip

Applications:
  • Low Temperature and Radiant Systems
  • Domestic Hot Water

Specs

–
Features:

Gauge

Size:

1/2"

Connection Method:

PEX

Connection Type:

PEX Crimp x PEX Crimp

Body Pattern:

3-Way

Max Flow (GPM):

18

Max Pressure (PSI):

200

Flow Capacity (Cv):

2.3

Standards Met:

ASSE 1017

Material:

Forged Brass

Application:

Point of Source

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Body Pattern
Max Flow (GPM)
CURRENT ITEM
Product Image of 1/2" PEX Union 5002 Mixing Valve w/ Gauge (Low Lead)
1/2" PEX Union 5002 Mixing Valve w/ Gauge (Low Lead)
SKU: 5002-P3-G
1/2"
PEX
PEX Crimp x PEX Crimp
3-Way
18
1/2"
PEX
PEX Crimp x PEX Crimp
3-Way
18
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy