Apply to be a TradeMaster!
Main product image of 1/2" Sweat Union 5002 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom

1/2" Sweat Union 5002 Mixing Valve w/ Gauge (Low Lead)

Brand:
Taco
SKU:
5002-C3-G
Rating:
(4)
Q&A:
(0)
1/2" Sweat Union 5002 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom
$157.63 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
Connection Type: 
C x C
Flow Capacity (Cv): 
2.3
Features: 
Gauge
GaugeStandard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Taco may be renowned for their circulators, but those are not the only pieces of efficient, reliable hydronic mixing equipment that they make. The 5002-C3-G is a low head loss brass mixing valve, ideal for a wide range of hydronic heating and domestic hot water applications. An integral thermostatic element monitors and regulates water temperature. The 5002-C3-G is capable of handling temperatures up to 176 degrees Fahrenheit to ensure potability, and ASSE 1017 certification guarantees that the water will be mixed down to a usable temperature before flowing through your system. The valve features a tamper resistant cap to prevent alterations to the mixing temperature. Dependable temperature mixing for your hydronic system is as easy as adding a 5002-C3-G.

Features:
  • less than .25% lead
  • ASSE 1017 Listed
  • Ideal for Domestic Water Distribution Points
  • Suitable for use in Potable Water
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Union and NPT Options
  • Sweat, NPT, Pex, CPVC Union Connections
  • Low Headloss
  • Outlet Temperature Strip
  • Optional Dial Gauge and Adaptor

Includes:
  • (1) Taco 5002-C3-G Lead Free Mixing Valve
  • (1) Temperature gauge
  • (1) Outlet Temperature Strip

Applications:
  • Low Temperature and Radiant Systems
  • Domestic Hot Water

Specs

–
Features:

Gauge

Size:

1/2"

Connection Type:

C x C

Body Pattern:

3-Way

Connection Method:

Sweat

Max Flow (GPM):

18

Max Pressure (PSI):

200

Flow Capacity (Cv):

2.3

Standards Met:

ASSE 1017

Material:

Forged Brass

Application:

Point of Source

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Standards Met
Application
1/2"
C x C
Sweat
ASSE 1017
Point of Source
1/2"
C x C
Sweat
ASSE 1017
Point of Source
1/2"
C x C
Sweat
ASSE 1017
Point of Source
Heating
1/2"
C x C
Sweat
ASSE 1070
ASSE 1017
Point of Use
Point of Source

You May Also Need

1/2" Copper x Male Adapter
SKU: 30310-ELKHART
Elkhart

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great pricing and selection

a
L
New Windsor, NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I used it on my new water heater. It works great keeping the water plus or minus 2 degrees of set point. Water heater is set to 140 degrees, faucet temp. Is 120 to 122 degrees allowing for more hot water. Great for long showers!
Jim
Bucks county Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mixing Valve

Got it quick and got the right part. Easy to install!
Mbutler71
New Haven, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

My domestic hot water is from my boiler that is set for 180 degrees. This product keeps my sinks and showed at reasonable temperature and takes away any chance of be burned.
Hwalk
Bellefonte PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy