Apply to be a TradeMaster!
Main product image of 3/4" PEX Union 5003 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom

3/4" PEX Union 5003 Mixing Valve w/ Gauge (Low Lead)

Brand:
Taco
SKU:
5003-P3-G
Rating:
(0)
Q&A:
(0)
3/4" PEX Union 5003 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom
$203.28 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Size: 
3/4"
Connection Type: 
PEX Crimp x PEX Crimp
Flow Capacity (Cv): 
2.3
Features: 
Gauge
GaugeStandard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
20 MAX GPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Taco may be renowned for their circulators, but those are not the only pieces of efficient, reliable hydronic mixing equipment that they make. The 5003-P3-G is a low head loss brass mixing valve, ideal for a wide range of hydronic heating and domestic hot water applications. An integral thermostatic element monitors and regulates water temperature. The 5003-P3-G is capable of handling temperatures up to 176 degrees Fahrenheit to ensure potability, and ASSE 1017 certification guarantees that the water will be mixed down to a usable temperature before flowing through your system. The valve features a tamper resistant cap to prevent alterations to the mixing temperature. Dependable temperature mixing for your hydronic system is as easy as adding a 5003-P3-G.

Features:
  • less than .25% lead
  • ASSE 1017 Listed
  • Ideal for Domestic Water Distribution Points
  • Suitable for use in Potable Water
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Union and NPT Options
  • Sweat, NPT, Pex, CPVC Union Connections
  • Low Headloss
  • Outlet Temperature Strip
  • Optional Dial Gauge and Adaptor

Includes:
  • (1) Taco 5003-P3-G Lead Free Mixing Valve
  • (1) Temperature Gauge
  • (1) Outlet Temperature Strip

Applications:
  • Low Temperature and Radiant Systems
  • Domestic Hot Water

Specs

–
Features:

Gauge

Size:

3/4"

Connection Type:

PEX Crimp x PEX Crimp

Body Pattern:

3-Way

Connection Method:

PEX

Max Flow (GPM):

20

Max Pressure (PSI):

200

Flow Capacity (Cv):

2.3

Standards Met:

ASSE 1017

Material:

Forged Brass

Application:

Point of Source

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Features
Size
Connection Type
Body Pattern
Connection Method
Gauge
3/4"
PEX Crimp x PEX Crimp
3-Way
PEX
Standard
3/4"
PEX Crimp x PEX Crimp
3-Way
PEX

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy