Apply to be a TradeMaster!
Main product image of 1" PEX Union 5004 Heating Only Mixing Valve
Magnifying glass
Hover image to zoom

1" PEX Union 5004 Heating Only Mixing Valve

Brand:
Taco
SKU:
5004-HX-P3
Rating:
(0)
Q&A:
(0)
1" PEX Union 5004 Heating Only Mixing Valve
Magnifying glass
Hover image to zoom
$177.24 each
In Stock
In Stock
Get 77 Wed, Oct 21
Order by today, receive Wednesday

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
20 MAX GPM

Description

–
Taco's 5000 Series Heating Only version of mixing valves provides the high performance temperature stability required for today's radiant heating systems. It makes this mixing valve is an ideal choice for a radiant heating system whether in slab, over pours or in joist bay heating installations. Add to that multiple connection types such as straight NPT, union (sweat, threaded, CPVC or Pex) and you have a series of mixing valve that will fit most of your installation needs.

Features
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Low Headloss
  • Outlet Temperature Strip
Applications:
  • Low Temperature and Radiant Systems
  • In Slab
  • Over Pours
  • Joist Bay Heating Installations

Specs

–
Features:

Standard

Connection Type:

PEX Crimp x PEX Crimp

Connection Method:

PEX

Body Pattern:

3-Way

Size:

1"

Max Flow (GPM):

20

Max Pressure (PSI):

230

Flow Capacity (Cv):

2.3

Max Temp (F):

180°F

Material:

Forged Brass

Application:

Point of Source

Heating Only

Accuracy:

±3°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Features
Connection Type
Connection Method
Body Pattern
Size
CURRENT ITEM
Product Image of 1" PEX Union 5004 Heating Only Mixing Valve
1" PEX Union 5004 Heating Only Mixing Valve
SKU: 5004-HX-P3
Standard
PEX Crimp x PEX Crimp
PEX
3-Way
1"
Gauge
PEX Crimp x PEX Crimp
PEX
3-Way
1"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy