Apply to be a TradeMaster!
Main product image of 1" PEX Union 5004 Heating Only Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom

1" PEX Union 5004 Heating Only Mixing Valve w/ Gauge

Brand:
Taco
SKU:
5004-HX-P3-G
Rating:
(2)
Q&A:
(0)
1" PEX Union 5004 Heating Only Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom
$221.84 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
20 MAX GPM

Description

–
Taco's 5000 Series Heating Only version of mixing valves provides the high performance temperature stability required for today's radiant heating systems. It makes this mixing valve is an ideal choice for a radiant heating system whether in slab, over pours or in joist bay heating installations. Add to that multiple connection types such as straight NPT, union (sweat, threaded, CPVC or Pex) and you have a series of mixing valve that will fit most of your installation needs.

Features
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Low Headloss
  • Outlet Temperature Strip
Applications:
  • Low Temperature and Radiant Systems
  • In Slab
  • Over Pours
  • Joist Bay Heating Installations

Specs

–
Features:

Gauge

Connection Method:

PEX

Connection Type:

PEX Crimp x PEX Crimp

Size:

1"

Body Pattern:

3-Way

Max Flow (GPM):

20

Max Pressure (PSI):

230

Flow Capacity (Cv):

2.3

Max Temp (F):

180°F

Material:

Forged Brass

Application:

Point of Source

Heating Only

Accuracy:

±3°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Features
Connection Method
Connection Type
Size
Body Pattern
CURRENT ITEM
Product Image of 1" PEX Union 5004 Heating Only Mixing Valve w/ Gauge
1" PEX Union 5004 Heating Only Mixing Valve w/ Gauge
SKU: 5004-HX-P3-G
(2)
Gauge
PEX
PEX Crimp x PEX Crimp
1"
3-Way
Standard
PEX
PEX Crimp x PEX Crimp
1"
3-Way

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would purchase this product again

Work perfect for radiant zone temperature control. Love the temperature gauge.
Pete
Brownington,vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

Used this to temper the water to my in floor garage heat. Works well
Diesel teacher
Central pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy