Apply to be a TradeMaster!
Main product image of 3/4" PEX Union 5123 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom

3/4" PEX Union 5123 Mixing Valve w/ Gauge (Low Lead)

Brand:
Taco
SKU:
5123-P2-G
Rating:
(0)
Q&A:
(0)
3/4" PEX Union 5123 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom
$207.11 each
In Stock
In Stock
Get 1 Wed, Oct 7

MANUALS (4)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
14 MAX GPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Taco may be renowned for their circulators, but those are not the only pieces of efficient, reliable hydronic mixing equipment that they make. The 5123-P2-G is a brass mixing valve, ideal for a wide range of domestic hot water applications. An integral thermostatic element monitors and regulates water temperature. The 5123-P2-G is capable of handling a supply temperature of up to 180 degrees Fahrenheit to ensure potability, and ASSE 1017 certification guarantees that the water will be mixed down to a usable temperature before flowing through your system. The valve's temperature control may be locked to prevent fluctuations in mixing temperature. Dependable temperature mixing for your hydronic system is as easy as adding a 5123-P2-G.

Features:
  • Lead-Free Compliant (.25% Lead)
  • Suitable For Use in Potable Water
  • No Routine Maintenance Required
  • Lockable Maximum Temperature Setting
  • Outlet Temperature Strip Available 1/2", 3/4", 1"
  • NSF 61 Certified
  • High Flow
  • Snap on Protective Cover
  • No Routine Maintenance Required

Includes:
  • (1) Taco 5122-P2-G Lead Free Mixing Valve (1) Outlet Temperature Strip

Applications:
  • Domestic Hot Water
  • Handled Fixtures
  • Handleless Fixtures
  • Point of Distribution

Specs

–
Features:

Gauge

Body Pattern:

3-Way

Size:

3/4"

Connection Type:

PEX Crimp x PEX Crimp

Connection Method:

PEX

Max Flow (GPM):

14

Max Pressure (PSI):

200

Flow Capacity (Cv):

1.8

Standards Met:

ASSE 1017

ASSE 1070

Material:

Forged Brass

Application:

Point of Use

Point of Source

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Flow Capacity (Cv)
Standards Met
CURRENT ITEM
3/4"
PEX Crimp x PEX Crimp
PEX
1.8
ASSE 1017
ASSE 1070
3/4" PEX Union 5123 Mixing Valve (Low Lead)
SKU: 5123-P2
3/4"
PEX Crimp x PEX Crimp
PEX
1.8
ASSE 1070
ASSE 1017
3/4"
PEX Crimp x PEX Crimp
PEX
1.8
ASSE 1070
ASSE 1017
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy