Apply to be a TradeMaster!
Main product image of 3/4" Union PEX Lead Free Mixing Valve (70-120F)
Magnifying glass
Hover image to zoom

3/4" Union PEX Lead Free Mixing Valve (70-120F)

SKU:
AM101C1070-UPEX1LF
Rating:
(1)
Q&A:
(0)
3/4" Union PEX Lead Free Mixing Valve (70-120F)
Magnifying glass
Hover image to zoom
$176.67 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (2)

Product Overview

This item replaces: AM101C1070-UPEX-1LF, AM101C-UPEX-1LF

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 120°F

Description

–
Honeywell AM-1 series adjusts, maintains, and limits the hot water temperature settings to provide comfort and protect equipment at home. While increasing the amount of safe, usable hot water, it efficiently offers anti-scald, anti-chill protection.

Product Features
  • Certified to ASSE 1070 plumbing standards requirements for point-of-use applications
  • Color-coded black hand-wheel prevents tampering and is required by the new ASSE 1070 plumbing standards
  • Teflon coating resists mineral deposit build-up and extends service life
  • ASSE 1070 listed
  • Free Thermostrip included to make temperature setting easy for one person to handle
  • Lead Free
    Product Specifications
    • Typical Applications: Roman tubs, whirlpools, large showers, sinks and public facilities with lavatories and bidets.
    • Includes: Check valves on hot and cold ports
    • Comments: Low lead Content <.25% by weighted average
    • Operating Temperature Range (F): 70 F to 120 F
    • Operating Temperature Range (C): 21 C to 49 C
    • Connection Type: Union PEX
    • Pipe Size (inch): 3/4"
    • Pipe Size (DN): DN20
    • Capacity (Cv): 1.8 Cv
    • Valve Type: Mixing Valves
    • Approvals, ASSE: 1070

Specs

–
Max Temp (F):

120°F

Size:

3/4"

Flow Capacity (Cv):

1.8

Connection Type:

PEX Crimp x PEX Crimp

Connection Method:

PEX

Temperature Range (F):

70°F - 120°F

Min Temp (F):

70°F

Type:

Mixing Valve

Application:

Point of Use

Point of Source

Standards Met:

ASSE 1017

ASSE 1070

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Application
Standards Met
CURRENT ITEM
3/4"
PEX Crimp x PEX Crimp
PEX
Point of Use
Point of Source
ASSE 1017
ASSE 1070
3/4" PEX Union 5123 Mixing Valve (Low Lead)
SKU: 5123-P2
3/4"
PEX Crimp x PEX Crimp
PEX
Point of Use
Point of Source
ASSE 1017
ASSE 1070
3/4"
PEX Crimp x PEX Crimp
PEX
Point of Use
Point of Source
NSF-372
NSF-61
ASSE 1017
ASSE 1070
3/4"
PEX Crimp x PEX Crimp
PEX
Point of Use
Point of Source
ASSE 1070
ASSE 1017

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

perfect for the job

I used this mixing valve to install an outside hose bid able to use warm water to wash the cars and the dog.
Bob the builder
Port Jeff, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy