Apply to be a TradeMaster!
Main product image of 1/2" PEX Union 5122 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom

1/2" PEX Union 5122 Mixing Valve w/ Gauge (Low Lead)

Brand:
Taco
SKU:
5122-P2-G
Rating:
(0)
Q&A:
(0)
1/2" PEX Union 5122 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom
$193.56 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4

MANUALS (4)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
14 MAX GPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Taco may be renowned for their circulators, but those are not the only pieces of efficient, reliable hydronic mixing equipment that they make. The 5122-P2-G is a brass mixing valve, ideal for a wide range of domestic hot water applications. An integral thermostatic element monitors and regulates water temperature. The 5122-P2-G is capable of handling a supply temperature of up to 180 degrees Fahrenheit to ensure potability, and ASSE 1017 certification guarantees that the water will be mixed down to a usable temperature before flowing through your system. The valve's temperature control may be locked to prevent fluctuations in mixing temperature. Dependable temperature mixing for your hydronic system is as easy as adding a 5122-P2-G.

Features:
  • Lead-Free Compliant (?.25% Lead)
  • Suitable For Use in Potable Water
  • No Routine Maintenance Required
  • Lockable Maximum Temperature Setting
  • Outlet Temperature StripAvailable 1/2", 3/4", 1"
  • NSF 61 Certified
  • High Flow
  • Snap on Protective Cover
  • No Routine Maintenance Required

Includes:
  • (1) Taco 5122-P-G Lead Free Mixing Valve
  • (1) Temperature Gauge
  • (1) Outlet Temperature Strip
    Applications:
    • Domestic Hot Water
    • Handled Fixtures
    • Handleless Fixtures
    • Point of Distribution
  • Specs

    –
    Features:

    Gauge

    Body Pattern:

    3-Way

    Size:

    1/2"

    Max Flow (GPM):

    14

    Connection Method:

    PEX

    Connection Type:

    PEX Crimp x PEX Crimp

    Max Pressure (PSI):

    200

    Flow Capacity (Cv):

    1.8

    Standards Met:

    ASSE 1017

    ASSE 1070

    Material:

    Forged Brass

    Application:

    Point of Use

    Point of Source

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Method
    Connection Type
    Flow Capacity (Cv)
    Standards Met
    CURRENT ITEM
    1/2"
    PEX
    PEX Crimp x PEX Crimp
    1.8
    ASSE 1017
    ASSE 1070
    1/2" Union PEX Lead Free Mixing Valve (70-Degree to 120-Degree (F))
    SKU: AM100C1070-UPEX1LF
    1/2"
    PEX
    PEX Crimp x PEX Crimp
    1.8
    ASSE 1017
    ASSE 1070
    1/2"
    PEX
    PEX Crimp x PEX Crimp
    1.8
    ASSE 1017
    ASSE 1070
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy