Apply to be a TradeMaster!
Main product image of Hot-LinkPlus System w/ Hot-Link Valve
Magnifying glass
Hover image to zoom

Hot-LinkPlus System w/ Hot-Link Valve

Brand:
Taco
SKU:
HLPE-1
Rating:
(8)
Q&A:
(1)
Hot-LinkPlus System w/ Hot-Link Valve
Magnifying glass
Hover image to zoom
$513.95 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Amperage
0.52 Amps
Product Highlight: RPM
3250 RPM

Description

–

Note: This item is for TANK water heaters ONLY. This item will NOT work with TANKLESS units.


Note: This style set up is illegal to install in the state of Massachusetts as it is considered cross contamination as it mixes hot and cold water lines.


Note: Adapter Fittings Sold Separately

  • 1/2" Union Sweat (UFS-050S)
  • 1/2" Union FNPT (UFS-050T)
  • 1/2" Union Press (UFS-050P)
  • 3/4" Union Sweat (UFS-075S)
  • 3/4" Union FNPT (UFS-075T)
  • 3/4" Union Press (UFS-075P)

The Taco Hot-LinkPlus System for Domestic Hot Water recirculation ensures instant hot water comfort at showers and faucets. By supplying fresh hot water to the fixtures while returning the "cooled" hot water back to the water heater through the cold line, it also saves thousands of gallons of wasted water per year. The average family can achieve yearly savings of up to 12,000 gallons of water normally wasted down the drain while waiting for hot water.


The Hot-LinkPlus System includes a Taco circulator designed specifically for use with the Taco Hot-Link Valve. The circulator and valve are suitable for most residential homes with hot water supply lines up to 100 feet.


The unique Hot-Link Valve is the key to the system. Made of durable high temperature polymer, it creates an easy-to install return loop through the cold line from the furthest fixture back to the water heater. An integral thermal sensor disc closes when hot water reaches the valve. An internal flow check prevents cold water from backing into the hot


Product Features

  • Can handle up to 6 cross over valves with 1 pump -Smart Plug
  • Learns water usage over 7 day cycle by pulsing the system 5 min and 10 min off, if any new event occurs it re-learns that use for next occurrence
  • Vacation Mode after 36 Hours of no water usage than relearns by pulsing line. Stainless steel braided flex hoses complete the installation.
  • Can Handle up to 5 additional Hot-Link Valves depending on system size

Specs

–
Product Type:

Link

Voltage:

115V

Hertz:

60

Phase:

1

Amperage:

0.52

Type:

Non-Dedicated

Horse Power:

1/40

RPM:

3250

Motor:

ECM

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Union Press Fitting Kit
SKU: UFS-075P
Taco

Product Reviews

4.38 out of 8 reviews
88% would recommend this product
4.38
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
13%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Very easy to install and performs as expected.

We installed this to provide instant hot water at kitchen sink AND to prevent pipe freezing in extreme weather. Accomplished both.
tjd2
Canton, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Very pleased it worked just like it said it would.
Phip
Port Townsend
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works great... can't wait to see water savings
Bill
Baltimore
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No More Ice Cold Water from the Hot Water Taps

After comparing several different options, I decided upon the Taco HLPe-1 kit. It comes with the Taco 006e3 pump, a crossover valve for under the sink farthest from the hot water heater, a SmartPlug timer control and two 3/4 inch union fittings to connect the pump. I used Sharkbite fittings on the 3/4 inch copper pipe directly above the water heater. While in theory I could have connected the pump directly to the nipple on top of the hot water heater, my hot water heater has a 1 inch nipple. If I were more confident in my skill at sweating copper fittings, I could have avoided the Sharkbites, but they are not all that expensive and make the job much easier for a DIYer like me. The system is working great, although I have had to order two additional crossover valves because of the way the hot water water system is configured. In my last house we had a dedicated return line and I installed a Grundfos pump. Maybe that's not a fair comparison, but this Taco pump is so quiet that I need to look at the indicator light to tell when it's running. The Grundfos pump, while reliable and effective, was not so quiet.
SAS
MD
5 years ago
Was this review helpful to you?

Shipped Quickly and Works as Advertised

There are some inherent weaknesses in a hot water recirculation system that relies upon the cold water line as the return. Most notably, the cold water tap will initially have warm water for a few seconds. If you are not willing to accept that fact, then do not buy any brand's hot water recirculation system. If you are OK with that, then the Taco HPLe-1 is a great choice. The installation was quite straightforward. I went with Sharkbite fittings onto the 3/4 inch copper pipe. You need one male adapter and one female adapter to connect to the included Taco union fittings. Similarly the installation of the crossover valve under the sink of the farthest location was quick and easy. Just remember that the crossover valve has 1/2 inch connections, which may not work with your current faucet. One (really dumb) mistake that I made was installing the crossover first and opening the stop valves under that sink. When I tried to drain the hot water lines, the water just kept flowing! If you want to install the crossover first, then just keep those shut off valves closed when you try to drain the system. As a final comment, this is the third house in which I have installed a hot water recirculation system, and this is the best kit I have used. In particular, the pump is so quiet that without the indicator light you wouldn't know when it was running.
SAS
MD
5 years ago
Was this review helpful to you?

We like the product

It makes the water get hot faster at most of the faucets in the house.
Lowell the farmer
Nebraska
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product doesn't live up to marketing

It was easy to install but still have to wait for hot water. It comes out warm quickly but not hot. Product was delivered as expected.
Golfer Mike
Detroit Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does not work with tankless water heaters!

No where does Taco tell you that this unit will not work with a tankless hot water heater, but if you call them and ask why the system you just installed isn't working, they'll tell you. Because the 1/40th HP pump can only move about 0.25 GPM and most tankless systems will not fire up until they have a minimum of 0.5 GPM, this unit will never work. The hot link valves can still be used and purchased separately, but instead of getting the whole kit, it's better to get a 008 series pump that will move the water at a higher rate of flow.
Rodney
Santa Fe, NM
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the Hot Link that has an automatic vacation mode?

Asked by Joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy