Apply to be a TradeMaster!
Main product image of Hot-Link Valve with Mounting Hardware
Magnifying glass
Hover image to zoom

Hot-Link Valve with Mounting Hardware

Brand:
Taco
SKU:
HLV-1
Rating:
(16)
Q&A:
(0)
Hot-Link Valve with Mounting Hardware
Magnifying glass
Hover image to zoom
$88.16 each
In Stock
In Stock
Get 25 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon

Description

–
Taco technology saves thousands of gallons of water each year.
According to the Department of Energy, the average household wastes up to 12,000 gallons of water each year waiting for hot water. That's energy, money and resources down the drain! We have the domestic hot water recirculation solutions that are right for the job, including Taco's newest, Hot-Link.

Instant hot water. No additional plumbing or electrical!
Hot-Link is a quick, easy retrofit using the existing plumbing. Mount the valve under the sink and the pump at the water heater. The valve's unique thermal disk technology sends cooled water back to the water heater so hot water lines remain hot.

Specs

–
Product Type:

Valve

Includes:

Mounting Bracket

Type:

Non-Dedicated

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

006e3 ECM High-Efficiency Hot Water Circulation Pump
SKU: 006E3
Taco

Product Reviews

4.38 out of 16 reviews
88% would recommend this product
4.38
out of 16 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
0%
3 star
0%
2 star
13%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great circulation valve

Installed unit upstairs in full two story house by itself on furthest location which was utility room sink. Installed easily and works great even without a pump! I now have warm water instantly upstairs and hot water follows shortly thereafter. Before it took over a minute to get rid of frigid cold water out of hot water line! Went with this unit because of service plug if needed down the road to clean unit.
VS

Most Liked Negative Review

Trouble with cold water loud rattling reverberates

I purchased this valve for use with domestic hot water recirculation a few years ago. The circulator pump - a Taco 006e3 is running on a Taco SmartPlug pulse schedule (ON for 5 minutes, then OFF for 10 minutes). During the warm seasons I've always had issues when toilets in the house were flushed, due to the lower pressure and perhaps water not being all the way up to temp for the valve to fully close - it makes a chattering/machine gun like banging noise which reverberates throughout the copper pipes in the house. I attempted to resolve the issue by increasing the pump velocity to ensure more hot water is pushed to the valve, and also tried a water hammer arrestor on the cold supply side. Both didn't address the problem. Additionally, when the temperatures outside are very cold - below freezing, the problem is a lot more intense, and occurs when other faucets in the house are running, dishwasher, washing machine. I prefer this design in theory over the Grundfos Comfort Valve (595926) as it can be cleaned out without disconnecting, however cleaning it has never resolved the issue either. My water is double filtered coming into the house, there's no sediment. I finally got tired of the banging noise as it's irritating and probably not great for the pipes as it happens after every toilet flush, so I finally swapped it out with the Grundfos Comfort Valve, and the issue appear to be resolved. I'm not sure the short-coming of this design, but it doesn't handle the low pressure situation well.
Showing 1-10 of 16 reviews

Trouble with cold water loud rattling reverberates

I purchased this valve for use with domestic hot water recirculation a few years ago. The circulator pump - a Taco 006e3 is running on a Taco SmartPlug pulse schedule (ON for 5 minutes, then OFF for 10 minutes). During the warm seasons I've always had issues when toilets in the house were flushed, due to the lower pressure and perhaps water not being all the way up to temp for the valve to fully close - it makes a chattering/machine gun like banging noise which reverberates throughout the copper pipes in the house. I attempted to resolve the issue by increasing the pump velocity to ensure more hot water is pushed to the valve, and also tried a water hammer arrestor on the cold supply side. Both didn't address the problem. Additionally, when the temperatures outside are very cold - below freezing, the problem is a lot more intense, and occurs when other faucets in the house are running, dishwasher, washing machine. I prefer this design in theory over the Grundfos Comfort Valve (595926) as it can be cleaned out without disconnecting, however cleaning it has never resolved the issue either. My water is double filtered coming into the house, there's no sediment. I finally got tired of the banging noise as it's irritating and probably not great for the pipes as it happens after every toilet flush, so I finally swapped it out with the Grundfos Comfort Valve, and the issue appear to be resolved. I'm not sure the short-coming of this design, but it doesn't handle the low pressure situation well.
ms570
New York
10 months ago
Was this review helpful to you?

9 year replacement

Installed the system in January 2016. It just started a thumping noise and vibration traced to this valve (we have 3 in the house). Called Taco customer service and they suggested cleaning the screen on it and/or raising the hot water temperature a little. Did both and neither worked so they suggested replacing it. Installed the new one and the vibration and noise have disappeared. This is the valve closest to the pump. I feel 9 years of 18-hour a day use is acceptable for this part. We also use a water softener but don't know if that makes a difference on longevity.
AZDIY
Scottsdale
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend the Hot-link to everyone having problems

I received a Watts valve with my recirculating hot water system within a year I was having the problems of warm to hot water in both sink valves. I replaced the Watts with a Taco valve that has a clean out port if cleaning is needed. This was 5 years ago and I never had to open the clean out port and my cold water is cold and hot water hot. Highly recommend Taco and the many products they manufacture.
Marty
Highland Township, MI
3 years ago
Was this review helpful to you?

Superior to Grundfos/Rinnai/Watts Thermal Crossover Valves

The Taco HLV-1 TCV is uniquely serviceable, particularly important in hard-water applications. The only way to clean a Grundfos/Rinnai/Watts TCV is to temporarily remove it and soak the entire valve for 24+ hours in vinegar/acid/de-scaler, then mechanically clean it with brushes and compressed air. If you have a hot water recirculation system, consider installing a whole-house filter or water softener system, better for the operation and longevity of water heaters and fixtures, and for personal health. All thermal crossover valves (aka thermal shunt or bypass valves) used in hot water recirculation systems are designed to automatically close above 98'F-100'F (to prevent scalding), I wish TCVs could be adjusted to 120'F for kitchen use, or for higher-temperature versions to be available for purchase (similar to ICE radiator caps). Taco could simply sell a higher-temperature replacement valve/filter insert for their TCV. Easy TCV test: close the associated cold water supply valve, then open the cold water tap - cool water should flow (from the hot water supply, through the open TCV) until the tap water warms over 100'F, then the TCV should close; it's probably OK if the faucet still drips a little. If the TCV isn't properly closing/opening, it needs cleaning or replacement (typical hot water recirculation systems automatically cycle many times a day). Afterwards, don't forget to re-open the cold water supply valve. Note that this simple test doesn't exercise your hot water recirculation system pump. During each recirculation cycle, the hot water supply is pumped through the open TCV shunt into the cold water supply, forcing water back to the hot water heater in a loop to warm up the hot water pipes.
Dan (a retired Electrical Engineer)
Atlanta, GA
4 years ago
Was this review helpful to you?

It is a great replacement for the Watts valve

Have Watts hot water circulation and found the Watts control valve failing after a couple of years. Found the Hot-Link control valve is a great replacement and allows the Watts Circulation pump to work much better.
Riley Scott
Frisco, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product works as described.

This valve works very well and stops the hot water from traveling in to the cold line better than I expected.
ram18s99
Indy
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this over the competitors product

Works better than the Grundfos equivalent
Al
Tulsa, OK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works great
Bob
Boston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works better than expected

I bought the Taco 006e3 hot water circulator with one of the hot-link valves - worked so good i got this second valve for separate hot water line in the house. Works great; wife loves it. Amen.
Lou
Juno Beach FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products worked as described.

Very easy to understand the installation instructions, and the installation of the products was easy too and the items work work wonderfully.
Zork of earth
SLO Ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy