Apply to be a TradeMaster!
Main product image of HLS-2 Hot-Link System w/ Hot-Link Valve (1/2" NPT)
Magnifying glass
Hover image to zoom

HLS-2 Hot-Link System w/ Hot-Link Valve (1/2" NPT)

Brand:
Taco
SKU:
HLS-2
Rating:
(4)
Q&A:
(0)
HLS-2 Hot-Link System w/ Hot-Link Valve (1/2" NPT)
Magnifying glass
Hover image to zoom
$447.72 each
In Stock
In Stock
Get 4 Mon, Oct 12
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
NPT Connection
Product Highlight: Amperage
0.52 Amps
Product Highlight: RPM
3250 RPM
Product Highlight: Connection Size
3/4" Connection

Description

–

Note: This style set up is illegal to install in the state of Massachusetts as it is considered cross contamination as it mixes hot and cold water lines.


The Taco HLS-2 Hot-Link System for Domestic Hot Water recirculation ensures instant hot water comfort at showers and faucets. By supplying fresh hot water to the fixtures while returning the "cooled" hot water back to the water heater through the cold line, it also saves thousands of gallons of wasted water per year. The average family can achieve yearly savings of up to 12,000 gallons of water normally wasted down the drain while waiting for hot water.


Includes:

  • Hot-Link Valve (1/2" NPT connection)
  • HLS-2 Hot-Link Circulator
  • (2) Braided Flex Hoses
  • (2) 3/4" Half-Unions (Male & Female)

Features:

  • Exclusive clean-in-place undersink valve design
  • Extends valve life
  • Reduces customer calls to replace "plugged" valves
  • Creates a domestic hot water recirculation system without dedicated return loop piping
  • Easy to retrofit to existing plumbing system
  • Conserves water by greatly reducing the time it takes to get hot water
  • Analog clock timer allows you to set the system to work during peak usage hours or to work continuously
  • System includes an HLS-2 Hot-Link cartridge circulator, adapter unions, a Hot-Link bypass valve and flex hoses
  • 3 Year Warranty
  • Can handle up to 6 cross over valves with 1 pump -Smart Plug:
  • Learns water usage over 7 day cycle by pulsing the system 5 min and 10 min off, if any new event occurs it re-learns that use for next occurrence
  • Vacation Mode after 36 Hours of no water usage than relearns by pulsing line. Stainless steel braided flex hoses complete the installation.

Specs

–
Product Type:

Link

Voltage:

115V

Hertz:

60

Phase:

1

Amperage:

0.52

Type:

Non-Dedicated

Horse Power:

1/40

RPM:

3250

Motor:

Permanent Split Capacitor

Connection Size:

3/4"

Connection Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

This is an excellent system which I would buy again.

An improvement to the kit I would like to see before I buy again is and adapter for sink pull-out faucets whose connections are 3/8".
Pareto
Columbia, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works but, whistles.

The TACO hot water recirculation system system is easy to install and easy to program and gives you hot water as advertised. The under-sink crossover valve whistles when the pump is running, which depends on how you program it. Supply House sent me another whole system quickly and with no hassle. I installed the new valve and it whistles, maybe a little less. I moved it to the hall bath and it doesnt keep anyone up at night. I would order from Supply House again. I dont think I would buy a Taco product again.
Mikey713
Madison, Al
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Love this product. It functions as advertised. I recommended this product to my neighbors and they have ordered two.
Ron
Boise, Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service.

Shipping was fast and product was as described.
lloger
Walnut, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy