Shop Resideo Sale
Main product image of SmartPlus-e ECM High-Efficiency Instant Hot Water System
Magnifying glass
Hover image to zoom

SmartPlus-e ECM High-Efficiency Instant Hot Water System

Brand:
Taco
SKU:
SPE-1
Rating:
(4)
Q&A:
(0)
SmartPlus-e ECM High-Efficiency Instant Hot Water System
Magnifying glass
Hover image to zoom
$470.39 each
In Stock
In Stock
Get 6 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Flow (GPM)
11 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Amperage
0.54 Amps
Product Highlight: Wattage
44 Watts
Product Highlight: Max Temp (F)
203°F Max Temp

Description

–
Note: Adapter Fittings Sold Separately
  • ½” Union Sweat (UFS-050S)
  • ½” Union FNPT (UFS-050T)
  • ½” Union Press (UFS-050P)
  • ¾” Union Sweat (UFS-075S)
  • ¾” Union FNPT (UFS-075T)
  • ¾” Union Press (UFS-075P)
Perfect for systems with a tank water heater and dedicated hot water return line, the SmartPlus-e combines the high-efficiency of the 006e3 ECM circulator and the intelligence of the award-winning SmartPlug Instant Hot Water Control®. A one-two punch that delivers instant hot water comfort while saving energy and water – up to 12,000 gallons a year! With SureStart® automatic unblocking and air purging, you can expect years of trouble-free performance from Taco, the leader in reliability.

  • Quick & easy installation
  • No programming - Learns hot water usage patterns
  • High-efficiency ECM motor uses up to 85% less electricity
  • SureStart® is your no-callback safety net. It automatically purges air and unblocks the pump to keep it trouble-free. No one else has this feature!
  • Unmatched customer service & technical support

SmartPlug Specifications:
  • Input: 120VAC, 50/60HZ, single phase, 6A
  • Output: 120VAC, 50/60HZ, Single phase, 1/2 hp (limited to 6 FLA, 36LRA)
  • Sensor: NTC Thermistor, 10K ohm @ 77°F, B= 3392
  • Fuse: 125V, 6A, Medium Acting 5x20 mm glass, Littelfuse® p/n 0233006 mxp
  • Ambient Operating Temp: 50-104°F, 10-40°C

Specs

–
Max Pressure (PSI):

150

Amperage:

0.54

Wattage:

44

Shutoff Head (ft.):

13'

Voltage:

120v

Max Flow (GPM):

11

Max Temp (F):

203°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

quality product

has worked well so far
JR
North Dakota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This is a great recirc pump for residential and small commercial settings. It will "learn" the occupants usage and recirculate the line based on that usage. No need for a separate time or aquastat.
Plumb Soldiers
Atlanta, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump - HORRIBLE 'Smart Outlet'

I had to buy this type of system with a household of 5, 3 of which are teenagers. I learned quickly with my old recirc pump that always on was a recipe for a huge electric bill. Upon switching pumps and installing this smart system and after 2 weeks of 'learning' the only thing I learned was how quickly I wanted to leave my house after non stop complaining of cold water and/or lukewarm water. Bottom line it didn't learn our patterns of use. I ended up plugging it in permanently to avoid a massacre. I am switching to a Control 4 receptacle and turning it on/off manually from the app. Hopefully my monkeys will remember to turn it on and off (highly unlikely) but that's next best option to programming times. With 3 teens, a housekeeper and wife, the hot water is needed at all times of the day and night.
Nathaniel Hornblower
South Florida
5 years ago
Was this review helpful to you?

Seems like a great little circ pump

Pump installed and started up nicely. The first week the pump ran in pulse mode, and is now under program, seems to be working as advertised, we have hot water within 10 seconds on a 100' run from the heater, any time of day or night. Quiet also, hope it lasts forever.
Phillip
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy