Shop Resideo Sale
Main product image of 1/2" Union Sweat Fitting Kit
Magnifying glass
Hover image to zoom

1/2" Union Sweat Fitting Kit

Brand:
Taco
SKU:
UFS-050S
Rating:
(2)
Q&A:
(0)
1/2" Union Sweat Fitting Kit
Magnifying glass
Hover image to zoom
$19.34 each
In Stock
In Stock
Get 72 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Union Sweat Connection

Specs

–
Connection Size:

1/2"

Connection Type:

Union Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Union Sweat Fitting Kit
SKU: UFS-075S
Taco

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Poor Product Description

Purchased this to install a shower mixing valve which has 1/2" threaded connections. While this item is advertised as 1/2" on the sweat side its threaded connection is 1 inch. You are far better off using a 1/2" sweat to thread union than making the transition to 1 inch from 1/2.
Joe
Cleveland
3 years ago
Was this review helpful to you?

Works perfectly with a little adjustment

These are a great alternative to the CxC style union normally used. You may just have to add an a thicker neoprene rubber washer to increase sealing.
Handy man/Service tech
Northern Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy