Shop Resideo Sale
Main product image of AB-155C AquaBalance Combination Wall Mount Gas Boiler, 125,000 BTU (NG)
Magnifying glass
Hover image to zoom

AB-155C AquaBalance Combination Wall Mount Gas Boiler, 125,000 BTU (NG)

SKU:
383-100-050
Rating:
(6)
Q&A:
(0)
AB-155C AquaBalance Combination Wall Mount Gas Boiler, 125,000 BTU (NG)
Magnifying glass
Hover image to zoom
$2,798.39 each
In Stock
In Stock
Get 8 Tue, Nov 17 - Thu, Nov 19
BTU Input: 
155000
80000120000155000
Application: 
Combi Heating/Hot Water

This item replaces: WMB-155C, 383-100-000

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 94.94 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
155000 BTUs
Product Highlight: Height (Inches)
27.56" Height
Product Highlight: Energy Star Rated
Yes

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Weil-McLain Rebate Center


Great things really do come in small packages. The new AquaBalance combi-boiler combines the unmatched reliability of Weil-McLain with the warmth of high-efficiency space heating and the convenience of on-demand domestic hot water. All in one elegant, space-saving package.

Please find optional LP conversion kit here.



Features 

  • Wall Hung Boiler
  •  95% annual fuel utilization efficiency (AFUE) - low fuel usage, saves energy 
  • Natural or Propane (LP) gas operation - factory shipped as NG, optional LP conversion kit 
  • Compact design - increases placement options 
  • Heavy gauge insulated jacket - provides quiet operation 
  • 10-to-1 turn down ratio - precisely matches minimal energy usage to the immediate system need 
  • Low NOx rated - low emissions level achieved South Coast certification 
  • Single tube, large diameter, ASME certified 316L Stainless Steel heat exchanger 
  • Pre-wired, plug-in ready electrical design 
  • Contractor friendly removable sides - makes service clean and easy 
  • Wall mounting bracket and hardware 
  • Honeywell boiler control with digital display 
  • Commercial grade 120V power cord with 3 prong plug 
  • Unique 3-in-1 vent adapter - approved to accept PVC, CPVC, SS or PP vent materials 
  • Multiple vent options - direct vent with 2 pipes or concentric, through sidewall or roof 
  • Internal condensate trap 
  • 24VAC thermostat relay 
  • Factory tested 
  • Internal 3-speed circulator 
  • DHW flat plate heat exchanger 

Specs

–
Application:

Combi Heating/Hot Water

Fuel Type:

Natural Gas

BTU Input:

155000

IBR Rating:

125000

DOE Rating:

144000

System Type:

Hydronic (Water)

Efficiency:

95%

Height (Inches):

27.56"

Vent Type:

Direct Vent

Features:

Combo DHW

Condensing

EI/Spark Ignition

Wall Mounted

Energy Star Rated:

Yes

Need help calculating?
Use Our Calculator

You May Also Need

Box

AB-155C NG (S2)

Replacement Parts

SKU: 383-100-050

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Pipe DHW Outlet WMnt-155-Combi, 640-000-096
640-000-096
Weil-McLain
Pipe Heat-ExcRtn WMnt-155Combi, 640-000-092
640-000-092
Weil-McLain
Product Image of no image
Gasket - Heat Exchanger Vent
640-000-136
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1.67 out of 6 reviews
17% would recommend this product
1.67
out of 6 Reviews
17% would recommend this product
WRITE A REVIEW
5 star
17%
4 star
0%
3 star
0%
2 star
0%
1 star
83%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Never again

The boiler worked for one year. The second year the plumber tried repeatedly to keep it running, but finally gave up. I've finally resorted to a heat pump and am getting hammered by the 44% increase in my electric generating cost in the last 9 months. Welcome to the world of corporate profits.
Backcreek
Chambersburg, PA
11 months ago
Was this review helpful to you?

Do NOT buy this boiler

Normally I don't write reviews, but see others are experiencing my same grief and feel I need to add more here. Found these reviews when I was looking for the parts required to repair my boiler once again. Same exact problems as others are facing since installing this in 2020. Boiler sensors acting irregular, firing inconsistent, not providing consistent DHW heat, constant igniter replacement, random error codes and faults. Finally after an array of problems and paying people to look at this several times a year for multiple years, I started calling support every time so things were documented and on what was replaced. Never once would they agree to replace anything. My main problem now is a leaking DHW heat exchanger (just like others have stated). They said it's definitely covered under warranty and I needed to contact their in house contractor tech support in order to get the ball rolling for a warranty. The tech asked a few questions and then yelled at me and said my contractor hadn't been maintaining everything properly because I hadn't been flushing the system yearly and installing the $200 maintenance and gasket kit every single year. After I told him that residential support already agreed to replace it he yelled at me some more and hung up on me. Great service! How do they expect people to buy a $200 kit and pay 4-6 hours maintenance, another $600 if you find a reasonable person? That equates to $800+ per year for annual maintenance. Then add all the additional trouble tickets and boiler cleaning and exchanger replacement and the cost is astronomical. Bottom line, my unit barely ran and never worked as intended for 4 years and I've had enough. I'm ripping it out and replacing it with another brand. Any other brand, doesn't matter because it can't get any worse.
barneyfife
Barron, WI
2 years ago
Was this review helpful to you?

I DONT WANT TO BUY THIS PRODUCT AGAIN

The manual says to check all connections for tightness prior to installation for a reason; they are all loose. I had good luck the first year - been chasing leaks every few months; we are just starting year 3 now and found the heat exchanger is now leaking severely - note this is not a connection leak like the rest - this is a leak from the main heat exchanger cylinder to body. Other than a constant maintenance nightmare (leaks) the unit does what it needs to do. I regret not going with the Rinnai or Bosch - good luck
wet floors
Northern Illinois
4 years ago
Was this review helpful to you?

Junk

I've had terrible luck with these boilers. First one burned up on the inside, melted plastic not to mention gaskets that leaked every 3-6 months. WM rep saw the burned up boiler, the said it was recirculating exhaust gas but multiple installers disagreed stating the exhaust and intake were installed like the manual. Bought a second one, it works but the gaskets leak every 6 months.
Jpl
PA
4 years ago
Was this review helpful to you?

Once it's installed you will love it.

I have installed 3 different boilers as a home owner including this one. This is probably one of the more difficult to install just mainly because of the way the is setup. It Jumps you from page to page referring to pictures on different pages and such. The most striking is how much room there is in the cabinet. The control box moves out of the way with removal of one screw and you can access anything which is a diy repair man's job a dream. It heats the water extremely fast. In the manual it says it requires x100 inhibitor and leads you to believe it comes with it. I emailed the company and they said it is not required anymore so they don't send it with it but it is strongly recommended.
Jimmy
Cromwell, MN
4 years ago
Was this review helpful to you?

I would never buy this product again

I bought this product in 2019. The igniter went a month later. I had to replace a sensor in 2020 and again a different sensor in 2021. Now water is coming out of the heat exchanger and where I have to empty a bucket every 3 hours. The tech said the exchanger needs to be replaced along with an attachment as well alll the washers associated with it. The worse part is you cannot get in touch with this company ever. SupplyHouse has been great but they cannot do anything till I get a WRGA number from this company because no one pickup or returns calls. I have been calling since Saturday and all morning. I bought this unit because I've told they are the best. It's been doing this a couple of weeks after installation. It's started as a drop and now full blown buckets. What a waste!.
Herve
New Jersey
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy