Shop Resideo Sale
Main product image of AquaBalance Easy-Up Manifold Kit for Combi 80/120/155 Boilers, 383-100-060
Magnifying glass
Hover image to zoom

AquaBalance Easy-Up Manifold Kit for Combi 80/120/155 Boilers, 383-100-060

SKU:
383-100-060
Rating:
(3)
Q&A:
(0)
AquaBalance Easy-Up Manifold Kit for Combi 80/120/155 Boilers, 383-100-060
Magnifying glass
Hover image to zoom
$802.94 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: Compatible for Series 1 and 2 models.

AquaBalance Easy-Up Manifold Kit for Combi 80/120/155 Boilers

Features
  • Saves Time: Ready to install design reduces average single boiler installation time
  • Saves Money: Less than the cost of all components, plus assembly time including layout, measuring, cutting, soldering, etc.
  • Easy Installation: A few connections while ensuring proper flow through the boiler
  • Eliminates Piping Errors: Helps ensure correct piping strategy by incorporating the primary/secondary piping requirements
  • Provides a Professional Appearance: Neat joints, top quality components, colorcoded valves, precise and true installation
  • Simple System Servicing: Manifold shut off valves provide quick isolation of the boiler and circulator from system piping

Specs

–
Product Type:

Kit

Type:

Manifold
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
You May Also Need

Product Reviews

3.33 out of 3 reviews
33% would recommend this product
3.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

poor quality

It is useable, but it is crooked and soldered pretty whacky. Next time Im planning to gather the manifold myself.
Andrii
NJ
4 years ago
Was this review helpful to you?

No

1 It had a leak which I repaired because I was in a crunch. 2 the way it is curved on the return side it makes it hard to access your gas inlet. 3 I had to purchase a nipple for domestic inlet because you couldn't use the valve as supplied as it interfered with the boiler frame. 4 the heating return safety pressure valve fitting, is soldered in a couple of degrees out of plum, which in all fairness it will function but aesthetics wise it was a fail.
Harry the homeowner
W, Pennsylvania
6 years ago
Was this review helpful to you?

It was worth the price

This manifold is expensive in my opinion. But the quality and clean setup was worth the price.
Moby
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?