Shop Resideo Sale
Main product image of 3/4" Geo-Sentry GeoThermal Zone Valve Normally Closed  (Threaded)
Magnifying glass
Hover image to zoom

3/4" Geo-Sentry GeoThermal Zone Valve Normally Closed (Threaded)

Brand:
Taco
SKU:
V075T2G2ZA024Q4A2
Rating:
(23)
Q&A:
(5)
3/4" Geo-Sentry GeoThermal Zone Valve Normally Closed  (Threaded)
Magnifying glass
Hover image to zoom
$290.64 each
In Stock
In Stock
Get 31 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
10.3 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The Taco Geo-Sentry Zone Valve enhances the overall performance of any geothermal system. The unique patented technology in the Geo-Sentry utilizes a microcircuit based logic to control a gear driven electronic actuator which drives a ball valve based body design. All this adds up to a geothermal zone valve that leads the industry in energy efficiency, flow capacity (Cv), shutoff pressure rating, ease of installation, diagnostic capability and the number of valves (12) that can be use on a standard 40VA transformer. The Taco Geo-Sentry zone valves are available in sweat, threaded and 3-way configurations.

Features
  • Up to 93% less energy usage
  • Universal Installation Orientation
  • Usable on Condensing Chilled Water Installations
  • 12 valves on one 40VA transformer
  • Multi-Function LED
  • Quick Connect Wiring
  • 125 PSI Shut-off
  • Push button actuator replacement
  • Easy wire quick connections
  • Manual override button
  • Positional indicator
  • CE compliant

Specs

–
Size:

3/4"

Connection Type:

Threaded

Body Pattern:

2-Way

Voltage:

24V

Position:

Normally Closed

Flow Capacity (Cv):

10.3

Max Pressure (PSI):

300

Close Off Pressure:

125 psi

Application:

Zoning

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Body Pattern
Voltage
Position
CURRENT ITEM
Product Image of 3/4" Geo-Sentry GeoThermal Zone Valve Normally Closed  (Threaded)
3/4" Geo-Sentry GeoThermal Zone Valve Normally Closed (Threaded)
SKU: V075T2G2ZA024Q4A2
(23)
3/4"
Threaded
2-Way
24V
Normally Closed
3/4"
Threaded
2-Way
Straight-Through
24V
Normally Closed
3/4"
Threaded
2-Way
24 VAC
Normally Closed
3/4"
Threaded
2-Way
24V
Normally Closed

You May Also Need

Product Reviews

4.78 out of 23 reviews
96% would recommend this product
4.78
out of 23 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
4%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Slow open and close valve for Geothermal

This valve helped quiet down a noisy geothermal system where the original installer used a pilot operated solenoid valve connected to undersized piping. The high water velocity in the 3/4 piping would cause a pronounced water hammer throughout the home whenever the old valve closed. This slow open and close TACO valve was the least cost option compared to replacement of the entire supply and discharge piping. No more water hammer and a now, a new a customer who can get a nights rest without a disturbing Ka-Thump every 15 or so minutes. From experience, if using any form of a motorized water valve it is best to keep a spare power head on your shelf as an emergency replacement. These motors get a great deal of cycling wear and eventually need to be replaced. With Geothermal systems if there is no water flow there is no heat or AC and you are left only with emergency heat or no AC. So; be certain to order a replacement power head for the same style valve and pay close attention to the designation for "normally open" and "normally closed" as this valve will use a "normally closed" power head.
VS

Most Liked Negative Review

I would not buy this product but nothing better is available

I use this ball valve on my geo-thermo system. Exactly what this valve was designed for. Before switching to ball valve I used regular Taco seat valve which lasted just between 6 and 12 months. This one costs twice as much and lasted 3 1/2 years at relatively rare usage. Better than seat valve but still insanely short term for ball valve which opens/closes in average about 5 times per day in my case which amounts to roughly 6000 opening/closing lifespan of valve. I guess at more active usage this special geo-thermo valve would not last more than a year. Unfortunately, I didn't find anything better available for my WaterFurnace. This is pretty strange because ClimatMaster provides their own valve which lasted at my neighbor system already 9 years and counting. Shame to WaterFurnace and shame to Taco.
Showing 1-10 of 23 reviews

Product was correct and in good shape. Delivered promptly

Valve on a Geothermal system
Dave
Lewes
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked perfect

Fast delivery and works perfect
sam
Fort Wayne In
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price & Works

Price was much lower then other supply houses. Valve went right in and works great.
Bob
Jacksonville FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I will buy it again

taco is good product
Al
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement for a 5101-G3

My geothermal heat pump would go through Taco 5101-G3 valves on a regular basis. The last one I ordered last 3 years 2 months (longer than most). Those valves would normally start to leak around the stem. Working in maintenance for 37 years, even I thought It was a poor design for the particular use. I asked Supply House then if I could switch to this valve when I ordered in March 2021. So when the valve started to leak in June 2024, I was surprised to find the 5101-G3 was discontinued and replaced with the substitute valve I asked about. I ordered on a Saturday afternoon and the valve was delivered on Tuesday. You can count on Supply House for quick delivery. The valve fit in perfectly with one exception. The new valve connects with 4 wires whereas the old valve was 3 wires. Looking over the installation instructions, shows to use a jumper across the two inside pins. The valve works perfectly. It is quieter in operation and doesn't hammer. I am hoping the ball valve design provides many more years of service than the previous Taco did.
Buckerou
Halifax, PA
2 years ago
Was this review helpful to you?

I would definitely purchase again and recommend to all.

Very well made and function as advertised and fast shipping. Along with the best price I could find.
Pete
Chattanooga Tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made product.

Original Geothermal valve has been in place for 20 years plus. After reviewing problem the Geothermal was not the source of the problem. Now I have a backup Geothermal valve. I'm betting the original will last another twenty years.
Gibber
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a good product. But it took six months to get!

It will go in my geo-thermal system to replace the old type vbalve.
Tony
Phila
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Geo Sentry valve fixes noisy issue

Replaced original white pvc valves with the Geo Sentry and immediately fixed the vibration on shut down which was an on going problem since original installation 15 years ago. Customer is DELIGHTED!!!!
Rick
Boyertown,Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Noisy Valve. but does the job well

No doubt the product does exactly what it is supposed to do and it does not leak, as the Geo Motor Zone Valves did when they changed the design to the G3 series. However, this Zone Sentry valve is very noisy and open/closes within a second or two. The old motor zone valves would open/close over 5 seconds or more. wiring the unit was easy, even in my situation where I had to go from a 3 wire to a 4 wire. All it took was a simple jumper wire.
Steve
Boston, Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Is this valve comparable with a potable water applications?

Asked by Jayindelco 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No this valve is not approved for potable water.

Was this review helpful to you?

Q: How does the wiring for TACO 555-173RP convert over to the Geo-Sentry Geothermal value?

Asked by Mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

see page 3. http://s3.supplyhouse.com/product_files/Taco%20-%20V075T2G2ZA024Q4A1%20-%20Install%20Instructions.pdf

Was this review helpful to you?

Q: I am replacing a Taco 5101-G2 which is installed vertically to avoid sediment blockage. Can the Geo-Sentry valve (V075T2G2ZA024Q4A1) be installed vertically?

Asked by Den 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: Is this a slow opening & closing valve

Asked by razor 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Taco Geo-Sentry valves take five seconds to open or close. This would not normally be considered slow open/close.

Was this review helpful to you?

Q: How is this valve different from the Taco Zone Sentry?

Asked by wsmith 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is made from materials that can resist oxygen corrosion more effectively than those in a Zone Sentry valve. Zone Sentry valves are designed for use in closed-loop systems, but Geo-Sentry valves are designed for use in open-loop geothermal systems. Open-loop systems contain fresh oxygen.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy