Shop Resideo Sale
Main product image of 3/4" Zone Sentry Valve  Normally Closed (Threaded)
Magnifying glass
Hover image to zoom

3/4" Zone Sentry Valve Normally Closed (Threaded)

Brand:
Taco
SKU:
Z075T2-3
Rating:
(118)
Q&A:
(19)
3/4" Zone Sentry Valve  Normally Closed (Threaded)
Magnifying glass
Hover image to zoom
$160.26 each
In Stock
In Stock
Get 188 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
10.3 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24 VAC
Product Highlight: Position
Normally Closed

Description

–
Taco Zone Sentry Zone Valves provide on-off, normally open or normally closed control in both open and closed hot or chilled water systems. The valves can be used in a wide variety of heating and cooling applications, primarily designed for use with fan coils, radiators, convectors, air handlers, heat pumps and radiant applications.

The Zone Sentry is the most technologically advanced zone valve ever made. It's also simple to install and operate. The valve can be installed in any direction, in any orientation. Taco then went a step further, allowing the operator to be mounted to the valve body in either direction (see Figure A of the manual in the "Manuals" tab), great for those tight baseboard jobs. Snap-in quick connects on the back of the valve make for a simple, secure and fast wiring hook-up. A green LED light shows full functionality of the valve's operation and thermostat status. Under a no power situation the manual override button located on the top of the valve allows the ball to be rotated up to 90° and is also marked with a slot to indicate the position of the valve.

Specs

–
Application:

Zoning

Size:

3/4"

Voltage:

24 VAC

Connection Type:

Threaded

Hertz:

60

Amperage:

0.48

Flow Capacity (Cv):

10.3

Max Operating Pressure:

300 psi

Body Pattern:

2-Way

Fluid Temperature Range:

20°F to 220°F

Position:

Normally Closed

End Switch:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Voltage
Connection Type
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 3/4" Zone Sentry Valve  Normally Closed (Threaded)
3/4" Zone Sentry Valve Normally Closed (Threaded)
SKU: Z075T2-3
(118)
Zoning
3/4"
24 VAC
Threaded
10.3
Zoning
3/4"
24V
Threaded
10.3
Zoning
3/4"
24V
Threaded
3.5

You May Also Need

3/4" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79230
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.78 out of 118 reviews
96% would recommend this product
4.78
out of 118 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
10%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product

Really like these, over 75 installed, only one needed to be replaced (I broke the manual opener)
VS

Most Liked Negative Review

Cheap Plastic Manual Override

Overall the unit works as it should but the cheap plastic override was a surprise. I pressed in and turned then it twisted off. Obviously I thought the value was turning when in fact it wasn't. The valve is brass why cheap out on small part like this? I'm not sure I'd recommend this brand of zone valve until I've tried others and used this one longer. If it goes past 10 years w/o leaking then I can over look the cheap manual override and bump it to 4 stars since I can take the controller off and turn it with a pliers.
Showing 1-10 of 118 reviews

Worked perfectly

This worked perfectly to control flow to radiant zones.
Rugbylegend
Portland
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installs Easily

This is the second time I have used this valve to replace faulty ones in our system. They are easy to install and the one I installed four years ago is working well. The one I just installed had a faulty actuator that Taco immediately replaced after making a phone call and ordering yhe new head through Supply House. Customer Service was great at both locations.
Frank
Portland , ME
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement fast delivery

Taco zone valve motor went out with wind chills below zero order on Friday got it on Monday can't beat there price either Barry
Redoakbarry
Fries Va
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect customer service

A plumber friend recommended Supply House to me. He said his company has to buy elsewhere and HIS cost for the item I needed was 4 times what Supply House sells the product for. FREE SHIPPING and the part arrived the next day!
Sam
Wichita, KS
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product !

This valve is a must have product but it's Achilles heel is the ball valve inside . It would be nice to be able to buy a rebuild kit for the valve ! The electric component has never failed for me and it conveniently "snaps" on and off . It seems to be an unnecessary expense to buy the combination unit ....
No1pappy
Aiken , SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working correctly

Included with the valve was aset of wiring instructions thet made the process easy. Operating correctly for the month since it was installed. Time will tell regarding longevity.
Me
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work just fine

I installed 2 of these 18 months ago on an open loop geothermal system. Zero problems.
Tom
Myrtle Beach
2 years ago
Was this review helpful to you?

Used these to set up a new boiler

I used these zone valves to set up a new boiler at my son's home. I have used the older style Tacos in the past but like the idea that these use less power. The LED is also handy to give you a better idea of when the valve is ready to open, has opened, and is closed. As always, the Supply House pricing and quick shipping is great.
BillM
Eastern Mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again and again !

I have Geothermal heat and air in my home . These valves make my system work very smoothly ! I use SupplyHouse for replacements because of their totally competitive pricing and their prompt shipping . I wish there was a way to just change out the ball valve assembly separate from the control head . They are simply separated and reattached with a spring clip ! I have found the heads but not the brass fitting containing the ball valve . I would keep a stock of both parts for emergencies. SKU:Z075T2-3 Taco
no1pappy2001
Aiken,Sc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First Time

This was my first time buying from Supply House. They had the lowest price I could find online and extremely fast shipping. I will be back.
Andrew
Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

19 Questions
19 Questions
ASK A QUESTION

Q: I currently have an older taco zone valve normally closed. EN024Q4A2. My control head is going bad. It is located downstream from my open loop Geo thermal. It opens to let the water discharge. I know I can by just your replacement head but am thinking of buying the whole valve assembly. Big price difference between the Geo Zone sentry and the others. Whats the major differences in the valve bodies? Are all the replacement heads the same[normally closed]Which one would you recommend?

Asked by JR 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The components of the valve bodies are going to differ in materials and internal construction. The Geo-Sentry will be constructed to function in open or closed loop systems whereas a standard zone valve is only to be used in closed loop systems. Some changes to the valve materials will allow the Geo-Sentry to be used in system fluids with concentrations of methanol or ethanol up to 25%. If you have an open loop Geo-Thermal system then you should be using a Geo-Sentry zone valve.

Was this review helpful to you?

Q: can I use this to control a potable water supply

Asked by sam 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This valve is not approved for use in a potable water supply system. A potable alternative valve would be the V075C2D2ZA024Q4A1 valve: http://www.supplyhouse.com/Taco-V075C2D2ZA024Q4A1-3-4-Normally-Closed-Potable-Water-Zone-Sentry-Valve-Sweat

Was this review helpful to you?

Q: Does a 3/4 inch copper pipe fit inside or outside of the 3/4 inch valve?

Asked by Ant 11 years ago

Add your answer

* Required Field
-

Inside...it is essential to protect the valve from excessive heat during the sweating process. Concentrate the heat away from the valve body and use a wet rag around the brass body part to dissipate excessive heat from harming the valve.

Was this review helpful to you?

Q: Is the bottom port of this valve normally open, or normally closed?

Asked by snowman 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This valve is in the normally closed position.

Was this review helpful to you?

Q: I'm confused about the orientation described in the installation manual that says that the value can only be oriented +/- 85 degrees for chilled water applications. I want to orient the valve vertically so that the chilled water flows upward. Is this acceptable?

Asked by Ed 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes this valve can be installed vertically.

Was this review helpful to you?

Q: Would I be able to use these Sentry valves (threaded) in place of a Taco 571 zone valve. (i am redoing my system and am looking for a threaded zone valve) Thank you.

Asked by john 11 years ago

Add your answer

* Required Field
-

You can. ..system would have to be rewired because the 571 is a 3 wire and the newsentry valve uses 4 wires. Sent from my Verizon Wireless 4G LTE smartphone

Was this review helpful to you?
-

I think the valve would work OK, but it is motor driven and make some noise when it operates. So if quiet operation is necessary, the thermal actuator in the Taco valve will be much quieter. Don S.

Was this review helpful to you?

Q: Can this be installed outdoors for irrigation in a foggy area? Will moisture/condensation affect operation?

Asked by Omar 12 years ago

Add your answer

* Required Field
-

Yes. I'm sure moisture would affect the valve.

Was this review helpful to you?
-

I have not used this valve in a condensing environment, and would not recommend it. It has an electronic circuit board inside which is likely prone to problems with condensate present.

Was this review helpful to you?
-

I would not install outside. does have a circuit board Sent from Windows Mail

Was this review helpful to you?

Q: My new baseboard hydronic heating system has 1/2" Supply and Return lines (increased through the 3/4" Slant Fin Baseboard then reduced). What size Taco Sentry Zone valve should I purchase 1/2" or 3/4"? I was thinking 3/4" to get more flow/pressure.

Asked by Rick 12 years ago

Add your answer

* Required Field
-

3/4 will have less pressure drop then the 1/2" will. Cost difference is minimal.

Was this review helpful to you?
-

1/2" are fine. Your system will be limited by the 1/2" tube so that you don't have velocity noise. Up sizing just the valves won't gain ya much.

Was this review helpful to you?
-

yes do the 3/4 because it is smaller than 3/4 thru the valve Sent from Windows Mail

Was this review helpful to you?
-

Go with the ¾.

Was this review helpful to you?
-

I am using a 3/4 valve which has a nearly straight through path, so the pressure drop introduced by the valve is minimal. Assuming the construction of the 1/2 valve is similar, it would perform as well as the 3/4 in your application. So you would not likely get more flow with the 3/4 valve. Don

Was this review helpful to you?
-

Since the supply and return line is 1/2" there is no advantage to buying 3/4" valves. Besides the fluid must remain in the finned baseboard unit for effective heat transfer so a slow circulation may not be an issue.

Was this review helpful to you?
-

Your statement " I was thinking 3/4" to get more flow/pressure." IMO the flow/volume and pressure is controlled already by the 1/2" supply and return lines. Changing the size of the Taco valve will have little impact. I would just match the existing line size (1/2") and avoid the additional sweat joints

Was this review helpful to you?
-

If there is not to much price difference I would go with the 3/4" but I expect the pressure drop on the 1/2" would be very minimal give the low flow rate through each rad. Sent from my Android phone using TouchDown (www.nitrodesk.com)

Was this review helpful to you?
-

Hi, It doesn't sound like your system designer knows what he is doing. 1/2 inch copper is probably inadequate for heat system distribution. Putting in 3/4 inch zone valve(s) will not make any real difference. Good luck!

Was this review helpful to you?
- CMad

The circulator pump dictates flow - All residential hydronic systems run on 12PSI. The only effect the 1/2" has is the amount of gpm that it can carry. What dictates btu/hr? Simply gpm x Delta-T x 500 = Btu/hr delivered. Typical residential hydronic systems are designed for a 20 Degree Delta-T, the numnber 500 represents the weight of 1 gallon of water x 60 minutes rounded up. Max flow rate through 1/2" copper is 3gpm 3 x 20 x 500 = 30,000 Btu/hr Does that zone require more then 30,000 btu/hr? The only effect using a 3/4" Zone Valve is the pressure drop across it is less. If the pump is a Taco 007 the difference btwen a 1/2" and 3/4" valve is irrelevant.

Was this review helpful to you?

Q: Can I use this valve to replace a Taco valve model 5101G? Thanks.

Asked by Jerry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 5101G can be used in open systems, while this zone sentry should not. V075C2G2ZA024Q4A1 would be the zone sentry equivalent.

Was this review helpful to you?

Q: Is the threaded version of this valve a female NPT or male NPT ?

Asked by Ken 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

The valve is female NPT.

Was this review helpful to you?
- Another PexSupply Customer

It is a female thread. 

Was this review helpful to you?
- Another PexSupply Customer

It is a female NPT " National Pipe Thread"

Was this review helpful to you?
- Another PexSupply Customer

Female NPT

Was this review helpful to you?
- Another PexSupply Customer

female

Was this review helpful to you?
- Another PexSupply Customer

Sorry I was not on this email last eve, to answer the question the fitting is "female pipe thread".  These valves are wonderful and a major improvement over the old "heat motor" style valves.  They have become the "valve of choice" for all my hydronic and geothermal applications that require a motorized valve.

Was this review helpful to you?
- Another PexSupply Customer

The valve housing, is "female NPT" it is designed to mate with "male" threaded pipe, or other fittings.

Was this review helpful to you?
- Another PexSupply Customer

female NPT

Was this review helpful to you?
- Another PexSupply Customer

Female NPT

Was this review helpful to you?
- Another PexSupply Customer

It's female thread.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy