Apply to be a TradeMaster!
Main product image of 00e Series VR ECM High Efficiency Circulator w/ 1-1/2" Flange (0.027-0.680 HP, 110-240V)
Magnifying glass
Hover image to zoom

00e Series VR ECM High Efficiency Circulator w/ 1-1/2" Flange (0.027-0.680 HP, 110-240V)

Brand:
Taco
SKU:
VR15-3
Rating:
(2)
Q&A:
(0)
00e Series VR ECM High Efficiency Circulator w/ 1-1/2" Flange (0.027-0.680 HP, 110-240V)
Magnifying glass
Hover image to zoom
VR15-3 has been discontinued
Discontinued January 28, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V, 240v
Product Highlight: Horse Power
0.027-0.680 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
124 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

Web-Enabled, Wet Rotor, Variable Speed Commercial Pumps for Chilled and Hot Water Applications A convergence of efficiency, simplicity and technology within this new generation of wet rotor circulators. The 00e Series VR ECM High-Efficiency Circulators are versatile web-enabled, wet rotor, variable speed line of commercial pumps for chilled and hot water applications. Internet access and settings make installation, setup and service easy. The ECM motor saves up to 85% of the electrical energy compared to conventional pumps. Multiple operating modes make this pump a perfect choice for most applications.

Specifications:
  • Max. Operating Pressure: 175 PSI (12 bar)
  • Water Temperature Range: 36° - 230°F (2.2° - 110°C)
  • Ambient Operation Temperature Range: 32F - 104F (0- 40C)
  • Designed for closed loop heating and cooling systems pumping water or a water/glycol mixture

Features
  • Simple user interface to enable setting changes on the face of the pump, eliminating the need for laptop setup
  • Real-time performance readouts for flow, power consumption, speed and head values
  • SelfSensing Dynamic Auto (factory default), Proportional & Constant Pressure plus Manual Variable Speed modes provide for extremely extensive application flexibility
  • On board 0-10Vdc two way control adjusts speed or head to meet system demands from external control inputs
  • ModBus control and performance feedback for advanced Building Management / Building Automation Systems
  • RJ 45 input / output for ease of networking
  • Relay outputs for remote monitoring of pump status and digital inputs for external enable / disabling
  • Simple Main / Standby and Parallel Pump operation (parallel pumps run together as needed) via standard ethernet cabling

Specs

Application:

Commercial

Type:

Pump

Horse Power:

0.027-0.680

Material:

Cast Iron

Amperage:

2.25

Voltage:

115V

240v

Max Pressure (PSI):

175

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Flow Range (GPM):

0-124

Max Flow (GPM):

124

Max Head (Ft):

42.7

Head Range (ft.):

0-42.7

Phase:

1

RPM:

3000

Temperature Range (F):

14°F - 230°F

Speeds:

Variable

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Dissaponted

I work for a plumbing company and have installed a few dozens of VR15, also some VR20, VR25 and VR30. Bad decision made from my company management. These pumps have serious issues, they are so sensitive to any small air bubbles, or little sediment stock in the casing ,also to mention Do Not attempt to rotate the housing if numbers show upside down (when pump is installed on the return side). Not reliable, always displaying "E" error codes. Unlike TACO 1600 series or 1900 series still operating on these days wonderful pumps, but Viridian VR-s are just a failure. So we switched to other brands ECM motor which are cheaper and not dealing with callbacks again.
Art
Hartford, CT
6 years ago
Was this review helpful to you?

viridian pump

Bought 2 of these pumps and had them running for 4 months with one going bad. The circuit board shorted out somehow. Tt has a 3 year warranty which supply house honored. The only bad thing i had to buy another one to get it right way and then send the bad one back and cover the shipping of $48. I hope this was just a bad pump but time will tell.
monte
minnesota
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?