Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat Round Isolator w/ Detachable Rotating Flange
Magnifying glass
Hover image to zoom

1-1/2" Sweat Round Isolator w/ Detachable Rotating Flange

Brand:
Webstone
SKU:
51406HV-RF375
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat Round Isolator w/ Detachable Rotating Flange
Magnifying glass
Hover image to zoom
$155.84 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Size: 
1-1/2"
Connection Type: 
Sweat
Features: 
Rotating Flange
Drain & Rotating Flange
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"

Description

–
Webstone H-51406HV-RF375 1-1/2" Sweat Round Isolator w/ Detachable Rotating Flange

  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Round Flange
  • Adjustable packing gland, nuts & bolts
  • Fits high efficiency variable speed pumps
  • IPS x Rotating Flange
  • 600 WOG
  • ISO 9001 - Patent Pending

Accessory for:
  • Taco VR15-1

Specs

–
Size:

1-1/2"

Features:

Rotating Flange

Material:

Brass

Connection Size:

1-1/2"

Connection Type:

Sweat

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy