Shop Resideo Sale
Main product image of Viridian High Efficiency Circulator (0.035 to 1.088 HP, 110-240V)
Magnifying glass
Hover image to zoom

Viridian High Efficiency Circulator (0.035 to 1.088 HP, 110-240V)

Brand:
Taco
SKU:
VR20-3
Rating:
(0)
Q&A:
(0)
Viridian High Efficiency Circulator (0.035 to 1.088 HP, 110-240V)
Magnifying glass
Hover image to zoom
VR20-3 has been discontinued
Discontinued September 1, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
240v, 115V
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
235 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Size
2" Connection

Description

–
The Taco Viridian is a web-enabled, high efficiency, wet rotor, variable speed commercial pump product line for chilled and hot water applications. All settings and pump access can be done over an internet connection making installation, setup and service easy. The ECM motor saves up to 80% of the electrical energy compared with conventional pumps and its multiple operating modes fit most applications.

Specifications:
  • Max. Operating Pressure: 175 PSI (12 bar)
  • Water Temperature Range: 14F - 230F (-10 - 104C)
  • Ambient Operation Temperature Range: 32F - 104F (0- 40C)
  • Designed for closed loop heating and cooling systems pumping water or a water/glycol mixture

Specs

–
Application:

Commercial

Type:

Pump

Connection Size:

2"

Material:

Cast Iron

Amperage:

3.5

Voltage:

240v

115V

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Max Flow (GPM):

235

Phase:

1

RPM:

3000

Temperature Range (F):

14°F - 230°F

Speeds:

Variable

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM