Shop Resideo Sale
Main product image of 2" Threaded Round Isolator w/ Detachable Rotating Flange, Hi-Flow Hose Drain
Magnifying glass
Hover image to zoom

2" Threaded Round Isolator w/ Detachable Rotating Flange, Hi-Flow Hose Drain

Brand:
Webstone
SKU:
41417HV-RF475
Rating:
(0)
Q&A:
(0)
2" Threaded Round Isolator w/ Detachable Rotating Flange, Hi-Flow Hose Drain
Magnifying glass
Hover image to zoom
$260.15 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
2"

Description

–
Webstone H-41417HV-RF475, 2" Threaded Round Isolator w/ Detachable Rotating Flange, Hi-Flow Hose Drain

  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Round Flange
  • Multi function hi-flow hose drain
  • Adjustable packing gland, nuts & bolts
  • Fits high efficiency variable speed pumps
  • IPS x Rotating Flange
  • 600 WOG
  • ISO 9001 - Patent Pending

Accessory For:
  • Taco VR20-1
  • Grundfos 98126844 (MAGNA3 50-150 F)
  • Grundfos MAGNA3 50-80 F

Specs

–
Features:

Drain & Rotating Flange

Size:

2"

Material:

Brass

Connection Size:

2"

Connection Type:

Threaded

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy