The Day Savers – A National Tradesmen Day Contest
Main product image of Viridian Self-Adjusting High Efficiency Wet Rotor Circulator, Less Flanges - Rotated (115V)
Magnifying glass
Hover image to zoom

Viridian Self-Adjusting High Efficiency Wet Rotor Circulator, Less Flanges - Rotated (115V)

Brand:
Taco
SKU:
VR3452-HY1-FC1A00
Rating:
(2)
Q&A:
(0)
Viridian Self-Adjusting High Efficiency Wet Rotor Circulator, Less Flanges - Rotated (115V)
Magnifying glass
Hover image to zoom
VR3452-HY1-FC1A00 has been discontinued
Discontinued October 9, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
0034ePlus ECM High Efficiency Cast Iron Wet-Rotor Circulator (115/208/230V)
Brand:
Taco
SKU:0034EP-F2
(1)
Order by 6PM, receive 10 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/100 to 1/4 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
52 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI

Description

The Viridian VR3452 circulator is a self-adjusting, high-efficiency wet rotor circulator for chilled and hot water applications. All settings can be accomplished on the user-friendly interface. The ECM permanent magnet motor saves up to 85% of the electrical energy compared to conventional pumps.

Operating Modes:
  • Auto mode (default)
  • Proportional pressure control
  • Constant pressure control
  • Constant speed
  • Night setback turndown
Features
  • High-efficiency ECM motor uses up to 85% less electricity
  • LED displays watts, flow & RPM
  • Compact size for easy handling and installation
  • Plug & play simplicity
  • Robust construction for long life
  • Industry standard flange configuration and lay length
  • Low noise operation
  • Cataphoresis coated volute
  • Communication module (Standard on -FC1A01 models)

Specs

Application:

Commercial

Type:

Pump

RPM:

1100 - 4400

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Amperage:

2.5

Horse Power:

1/100 to 1/4

Voltage:

115V

Max Pressure (PSI):

145

Head Range (ft.):

0-34

Max Head (Ft):

34

Flow Range (GPM):

0-52

Max Flow (GPM):

52

Phase:

1

Speeds:

Variable

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Works as specified

Solidly built, simple to install, nice on pump menu and display. Really happy to upgrade to this size. Worth the money given its future expand ability.
Tom the plumber
Groton, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great radiant pump

Pump of choice for my heating systems
Shorty
Bend, OR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?