Apply to be a TradeMaster!
Main product image of 0034ePlus ECM High Efficiency Cast Iron Wet-Rotor Circulator (115/208/230V)
Magnifying glass
Hover image to zoom

0034ePlus ECM High Efficiency Cast Iron Wet-Rotor Circulator (115/208/230V)

Brand:
Taco
SKU:
0034EP-F2
Rating:
(1)
Q&A:
(0)
0034ePlus ECM High Efficiency Cast Iron Wet-Rotor Circulator (115/208/230V)
Magnifying glass
Hover image to zoom
$1,124.27 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208/230V
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
50 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: RPM
4300 RPM

Description

–
The 0034ePlus is a high-performance, variable speed, wet-rotor circulator with high-efficiency ECM permanent magnet technology. With an intuitive digital interface, its variable speed performance curves are equivalent to the Taco 009, 0010, 0011, 0012, 0012 3-Speed, 0013, 0013 3-Speed & 0014. Ideal for large residential and light commercial hydronic heating, chilled water cooling and domestic hot water systems. The 0034ePlus reduces power consumption by up to 85% compared to equivalent AC permanent split capacitor circulators.

Specifications:
  • Maximum Shut-off Head: 34 feet
  • Maximum Flow: 50 gpm
  • Maximum Operating Pressure: 150 psi (10.3 bar)
  • Maximum Water Temp: 230°F (110°C)
  • Minimum Water Temp: 14°F (-10°C)
  • Electrical specifications:
  • Voltage: 115V/208/230, 50/60 Hz Single phase
  • Operating Power Range: 10 - 170W
  • Max. AMP Rating: 1.48 (115V) - 0.70 (230V)
  • Equipped with a Cast Iron or Stainless Steel casing
  • Suitable for chilled water systems
  • Taco circulators are for indoor use only
  • Acceptable for use with water or maximum of 50% water/glycol solution

Specs

–
Application:

Commercial

Type:

Pump

RPM:

4300

Connection Type:

Flanged x Flanged

Amperage:

1.48

Material:

Cast Iron

Voltage:

115/208/230V

Max Pressure (PSI):

145

Head Range (ft.):

0-34

Max Head (Ft):

34

Max Flow (GPM):

50

Phase:

1

Speeds:

Variable

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

My recent purchase was actually a warranty replacement

The warranty replacement process was fantastic! My 4-star review is solely regarding that process. The Taco pump failed just 2 weeks shy of the 1 year warranty period so I'm glad that I can say that the pump was replaced free under warranty. If it had failed 2 weeks later and I had been required to pay around $1k to replace the pump, my review would be 1-star on the pump quality! I have a two boiler system with matching Taco pumps on each boiler. One of the original pumps is going strong for 4 years without issue. The pump that just failed was installed to replace the original Taco pump that lasted about 2.5 years. My only complaint for the Taco 0034ePlus pump is that the impeller is not a serviceable/replaceable part!! If the pump fails, the entire pump must be replaced. It would be great if the impeller/motor could be replaced separately for much lower cost!
Mark S
Winter Park, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy