Shop Resideo Sale
Main product image of Viridian Delta-T Variable Speed ECM High Efficiency Circulator, Less Flanges - Universal (120V)
Magnifying glass
Hover image to zoom

Viridian Delta-T Variable Speed ECM High Efficiency Circulator, Less Flanges - Universal (120V)

Brand:
Taco
SKU:
VT2218-HY2-4C1A00
Rating:
(5)
Q&A:
(0)
Viridian Delta-T Variable Speed ECM High Efficiency Circulator, Less Flanges - Universal (120V)
Magnifying glass
Hover image to zoom
$521.73 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/120v
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Universal, Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Note: Image displayed may not represent actual product. This product is equipped with a 4 Way Universal Flange.

The VT2218 is a temperature sensing, variable speed circulator ideal for Delta-T or setpoint temperature applications. Typical uses include hydronic systems zoned with zone valves, radiant loops, injection pumping, snowmelt or hydro-air fan coils. Can also be used in constant speed mode for zoning with circulators, indirect water heaters or primary boiler loops.
The VT2218 is whisper quiet and has a big, bright LCD screen that's easy on the eyes. Simple push-button navigation lets you set the pump to any one of five modes quickly and easily. But what you can't see is just as important: our innovative Bio Barrier protects the rotor and bearings from system contaminants.
The Viridian VT2218 can slash fuel bills by hundreds of dollars. Its companion, the Zone Sentry zone valve, draws up to 93% less energy, uses fewer components, and can handle up to 12 valves per standard 40 VA transformer. When it comes to zone valves, the Zone Sentry is the smartest decision you can make.
  • Connection type: Flanged, Universal
  • Flange Code: U

Specs

–
Application:

Commercial

Type:

Pump

Horse Power:

1/25

Connection Type:

Universal

Flanged x Flanged

Material:

Cast Iron

Amperage:

0.67

Max Pressure (PSI):

125

Head Range (ft.):

0-22

Max Head (Ft):

22

Voltage:

110/120v

Flow Range (GPM):

0-18

Max Flow (GPM):

18

Phase:

1

Speeds:

Variable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Connection Type
Material
Amperage
Max Head (Ft)
CURRENT ITEM
Product Image of Viridian Delta-T Variable Speed ECM High Efficiency Circulator, Less Flanges - Universal (120V)
Viridian Delta-T Variable Speed ECM High Efficiency Circulator, Less Flanges - Universal (120V)
SKU: VT2218-HY2-4C1A00
(5)
Commercial
Universal
Flanged x Flanged
Cast Iron
0.67
22

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

The TACO pump is a great product, cutting edge.

I use the pump in a residential radiant heating system with 7 zones. The pump works great. Previously, I had purchased the pump from another company (SupplyHouse didn't have it in stock) and a year later, I had difficulties with the other company's customer service when I had to send the old pump back. Now, I have ordered the replacement pump from SupplyHouse and my experience with them is great (as always). Yes, I recommend the pump and yes, you should purchase it from SupplyHouse! :)
SupplyHouse fan
Eagle valley, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco Veridian Variable speed High efficiency circ pump

These pumps are the bomb! No problems and easy to switch out. A++++++
jk
pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome circulator

Easy install, most fantastic service I have ever received from any supply house !
TH
Nesconset NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump for what I needed!

This has been a great energy saver. I have an 800 gallon buffer tank on a hybrid wood/fuel oil system and this pump was exactly what I needed for the distribution loop to a 3600 ft2 building. We just went trough our first round of -40˚ weather here in Alaska and the pump was able to adjust flow rates accordingly. This pump is a much better option than the oversized one speed pump that was in the system prior.
Grizzly Adams
Nenana, AK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Flexibility

Nice to have both set constant pump speed options, as well as pump speed rate change with temp differences. Should be very helpful in my application.
Keith
NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy