Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Zone Valves & Controls
Taco Zone Valves
Taco Zone Sentry Valves
1/2" 2-Way Zone Sentry Valve Normally Closed (Press)
Brand:
Taco
SKU:
Z050P2-1
Rating:
(0)
Q&A:
(0)
Hover image to zoom
Z050P2-1 has been discontinued
Discontinued November 15, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Replacement Parts
View All
Direct Replacement:
1/2" 2-Way Zone Sentry Valve Normally Closed (Press)
Brand:
Taco
SKU:
Z050P2-2
(0)
Order by
6PM
, receive 13 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2-Way
Press Connection
1/2"
24 VAC
Normally Closed
0.48 Amps
Specs
–
Application:
Zoning
Size:
1/2"
Voltage:
24 VAC
Connection Type:
Press
Hertz:
60
Amperage:
0.48
Body Pattern:
2-Way
Max Operating Pressure:
300 psi
Position:
Normally Closed
Fluid Temperature Range:
20°F to 220°F
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
1
Replacement Part
Zone Sentry Replacement Actuator Head - Normally Closed
SKU:
ZA024Q4A2
Taco
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video