Apply to be a TradeMaster!
Main product image of TCT-199I-N 199,000 BTU High Commercial Indoor Condensing Ultra-Low NOx Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom

TCT-199I-N 199,000 BTU High Commercial Indoor Condensing Ultra-Low NOx Tankless Water Heater (NG)

Brand:
Takagi
SKU:
TCT-199I-N
Rating:
(3)
Q&A:
(0)
TCT-199I-N 199,000 BTU High Commercial Indoor Condensing Ultra-Low NOx Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Installation Type
Indoor Only
Product Highlight: Vent Type
Direct Vent
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v

Description

–

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you.Takagi Rebate Center


Overview:
The CT-199 series are High Efficiency Commercial Ultra-Low NOx gas tankless water heaters with condensing technology featuring up to 0.95 Uniform Energy Factor (UEF) which lowers operating costs and is environmentally friendly.

Product Features
  • This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.
  • ENERGY STAR® qualified
  • 6-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Commercial applications
  • Primary heat exchanger is constructed of a commercial grade copper that is more resilient to erosion.
  • Secondary heat exchanger is made of type 316L stainless steel to protect against corrosion.
  • Complies with SCAQMD 1146.2 Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Easy-Link with up to three other CT-199 units to increase flow capacity
  • Common Vent up to 8 units
  • Condensing Indoor model
  • Safety features include Air-Fuel ratio (AFR) sensor, freeze protection, overheat cut-off fuse, exhaust & water temperature safety control, and troubleshooting diagnostic codes

Specs

–
Energy Factor:

0.93

Product Type:

Tankless Heater

Inlet Gas Pressure:

5.0-10.5"W.C.

BTU (Max):

199000

BTU (Min):

15000

Application:

3-5 Showers

Commercial

Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Type:

Condensing

Installation Type:

Indoor Only

Energy Star Rated:

Yes

Voltage:

120v

Water Connection:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Item as described, fast shipping

This is the newer version of the tankless water heater that served me wonderfully for 20 years. Highly recommended for reliability and performance.
Eiffel
Marietta GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I've been installing Takagi products for 15 years, and this is another unit that exceeds my expectations. We replaced a 100 gallon Rheem commercial gas unit with this, and 4 years later it's still going
Royal Mechanical
Long Island, NY
5 years ago
Was this review helpful to you?

So far so good

It's been only 2 days since we installed it but it;s functioning as expected.
HAF
San Diego, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy